Shop All Exhaust and Supply Fan Accessories
Tempest
Flexible Hose, 16In Dia, 15 Ft L
Mfr # 725-029
Zoro # G4352366
product price: $503.99
/ea
Free Shipping & Returns
$503.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Multiple Fans
- Compatible Manufacturer Model Number 2-HD-T; 24-HD; EBS-16; PAL-30
- Inside Diameter 16 in
- Overall Length 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempest
- MFR # 725-029
- Zoro # G4352366
- Country of Origin United States
- Category Exhaust and Supply Fan Accessories
Dimensions
Inside Diameter | 16 in |
Overall Length | 15 ft |
Details
Item | Flexible Hose, 16" x 15 ft. L |
For Use With | Multiple Fans |
Compatible Manufacturer Model Number | 2-HD-T; 24-HD; EBS-16; PAL-30 |
Description
Flexible Hose, 16 In. x 15 ft. L, Compatible Grainger Part Number 20LU85; 20LU88; 20LU89; 20LU90, Compatible Manufacturer Model Number 2-HD-T; 24-HD; EBS-16; PAL-30, Inside Diameter 16 in, Overall Length 15 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 16x20x2 Synthetic Pleated Air Filter, MERV 8 (495J22)
- ALL-FILTERS 16X25X4 MERV 13 Pleated AC Furnace Air Filter, 3PK (16254.13 3PK)
- VESTIL Steel Drum Heater, 30 Gallon Capacity (DRH-S-30)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240VAC (A19ABC-36C)
- BROAN-NUTONE Filter Alum 4300Rng Hood (BP57)
- HESSAIRE Guard, Dayton, For 484X37, 484X52 (G10SF)
- DAYTON Exhaust Fan, 16 In, Hazardous Location (10D997)
- BROAN-NUTONE Motor/Blower Wheel 50Cfm (BP27)
- CANARM Exhaust Fan, Hazardous Location, 10 In (SD10-XPF)
- DAYTON Fan Guard, 40-1/8 In. H, 40-1/8 In. W (1WBU5)
- AIR CONDITIONING PRODUCTS CO 14 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 14")
- Tempest Exhaust and Supply Fan Accessories