Shop All Ceiling Fan Accessories
Tempest
Dust Collection Sock, 24" x 10 ft. L
Mfr # 725-131
Zoro # G800980554
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 24-HD, 24-HD-T, 24-IND, PAL-24, PAL-30
- Width 24 in
- Length 10 ft
- Fan Mounting Location Fan Head Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempest
- MFR # 725-131
- Zoro # G800980554
- Country of Origin United States
- Category Ceiling Fan Accessories
Dimensions
Width | 24 in |
Length | 10 ft |
Details
For Use With | 24-HD, 24-HD-T, 24-IND, PAL-24, PAL-30 |
Item | Dust Collection Sock |
Fan Mounting Location | Fan Head Only |
Description
Dust Collection Sock, Fan Accessory Type Cover, Fan Mounting Location Fan Head Only, For Use With 24-HD, 24-HD-T, 24-IND, PAL-24, PAL-30, 24 in Width, 10 ft Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO UV Dye Drier (SUD8358)
- AIR HANDLER Mini-PleatAir Filter, 20x24x12" (20HN65)
- DAYTON Blower, 10 In (7C649)
- HONEYWELL Calibration/Cover Tool (CCT735A/U)
- SOUTHWIRE 4 In. W. 16 Cu. In. Octagon Ceiling Fan Box (54151-FANNB-UPC)
- PASS & SEYMOUR Ceiling Fan Box Installation Kit (55501CC)
- CASABLANCA Cap & Finial Pack, Antique Brass (99131)
- DAYTON Ceiling Fan Guard, 61 in. Dia., Chrome (40032)
- LEVITON PULL CHAIN BRASS 36"" 1PK (C20-00006-000)
- VAXCEL Sloped Ceiling Fan Adapter 3/4in Black (X-CK12KK)
- DAYTON Mounting Bracket, S, Requires 36WC93, 5in.L (36WC85)
- Tempest Ceiling Fan Accessories