Shop All Chainsaw Chains
Tempest
Chainsaw Guide Bar, 16
Mfr # TV425-040
Zoro # G1893939
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 572HD
- Compatible Product Type Chainsaw
- Compatible Manufacturer Number 572HD
- Product Type Chainsaw Guide Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempest
- MFR # TV425-040
- Zoro # G1893939
- Country of Origin United States
- Category Chainsaw Chains
Details
Item | Guide Bar |
For Use With | Mfr. No. 572HD |
Compatible Product Type | Chainsaw |
Compatible Manufacturer Number | 572HD |
Product Type | Chainsaw Guide Bar |
Description
Guide Bar, Product Type Chainsaw Guide Bar, Compatible Product Type Chainsaw, Compatible Manufacturer Number 572HD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGO Pole Saw Bar, Replacement, Aluminum, 10" L (AG1000)
- SCHULTZ African Violet Food 4Oz (SPF44900)
- DYNATRAP Replacement Bulb, Ultraviolet, 12W (32050)
- OREGON Lawn Mower Blade, 20-7/8" for John Deere (791-587)
- TEMPEST Chainsaw Depth Gauge (TV410-003)
- BLACK & DECKER DeWalt 12 Saw Chain (DWO1DT612)
- HUSQVARNA Spark Plug, 1" L, 1" W, 3" H (503235109)
- OREGON Bar and Chain, 12 In., .050 In., 3/8 In. (27792)
- BLACK & DECKER Black & Decker 264585 8 in. Replacement Saw Chain (264585)
- OREGON PowerCut .325" Pitch, 0.63" Guage Saw Chain, 67 Drive Links (22LGX067G)
- OREGON PowerCut .325" Pitch, 0.63" Guage Saw Chain, 81 Drive Links (22LGX081G)
- Tempest Chainsaw Chains