Shop All Chainsaw Chains
Tempest
Chainsaw Depth Gauge
Mfr # TV410-003
Zoro # G1894167
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Use With Mfr. No. 572HD
- Product Type Depth Gauge
- Compatible Product Type Fire Rescue Saw
- Compatible Manufacturer Number TV406-506, TV406-507, TV406-508
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempest
- MFR # TV410-003
- Zoro # G1894167
- Country of Origin United States
- Category Chainsaw Chains
Details
Item | Chainsaw Depth Gauge |
Material | Aluminum |
For Use With | Mfr. No. 572HD |
Product Type | Depth Gauge |
Compatible Product Type | Fire Rescue Saw |
Compatible Manufacturer Number | TV406-506, TV406-507, TV406-508 |
Description
Chainsaw Depth Gauge, Product Type Depth Gauge, Compatible Product Type Fire Rescue Saw, Compatible Manufacturer Number TV406-506, TV406-507, TV406-508, Compatible Grainger Part Number 6UET4, 6UET5, 6UET6, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS JR Products 81645 Mini Blind Hold Down - Hook-Style (81645)
- WORX Spool with DoubleHelix Trimmer Line, Dual-Line, fits WG100 series Corded & WG183 Cordless Trimmers (WA0007)
- STARBAR Bite Free Disposable Outdoor Fly Trap (3005363)
- KOHLER Key Switch (ED0050412740S)
- OREGON PowerCut Saw Chain, 3/8" Pitch, .063" Gauge, 105 Drive Links (75EXL105G)
- OREGON CUTTING Oregon PowerCut 20 In. Chainsaw Chain (E70)
- OREGON PowerCut Saw Chain, 3/8" Pitch, .063" Gauge, 115 Drive Links (75EXL115G)
- STENS #60 1/2 In. Chainsaw Pitch 3/8 In. W Connecting Link (250-135)
- OREGON .404" Harvester RSN Guide Bar, 90cm (902HSFN114)
- OREGON SpeedCut Nano Conversion Kit, 12" - Stihl MS150 (614383)
- OREGON 11H Harvester Chain, Semi Chisel, 3/4" Pitch, .122" Gauge, 96 Drive Links (11H096E)
- Tempest Chainsaws & Accessories