Shop All Thermocouple Wire
Tempco
Wire, Thermocouple Lead, KX
Mfr # TCWR-1004
Zoro # G1278891
original price:
$131.09
9% off
new price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Designation KX
- Wire Size 20 AWG
- Conductor Design Solid
- Length 100 ft
- Insulation Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TCWR-1004
- Zoro # G1278891
- UPC # 094700434951
- Country of Origin United States
- Category Thermocouple Wire
Dimensions
Wire Size | 20 AWG |
Length | 100 ft |
Length - Wire and Cable | 100 ft. |
Wire Size - Wire and Cable | 20 AWG |
Wire Size (Wire and Cable) | 20 AWG |
Length (Wire and Cable) | 100 ft. |
Length (Straight Wireway) | 100 ft |
Wire Length | 100 ft |
Description
Thermocouple Extension Wire, Wire Type Type KX, Wire Size 20 AWG, Wire Length 100 ft, Solid, Jacket Color Yellow, Number of Conductors 2, Insulation Material PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADFORD WHITE 239-43676-02 Resetable Thermal (239-43676-)
- DELTANA Overhead Door Holder Antique Brass (DCSM10U5)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 4X (HBLDS10SSRAC)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 45A, 600V AC, Non-Indicating (FLSR045)
- TEMPCO Thermocouple Ext Wire, KX, 24AWG, Str, 100Ft (TCWR-1022)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Str, 100Ft (TCWR-1011)
- TEMPCO Thermocouple Ext Wire, KX, 20AWG, Sol, 250Ft (TCWR-1008)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Sol, 250Ft (TCWR-1010)
- TEMPCO Thermocouple Lead Wire, J, 24AWG, Str, 100Ft (TCWR-1014)
- TEMPCO 100 Ft Spooltcw-103-107 - 100Ft (TCWR-1049)
- KLEIN TOOLS Replacement K-Type Thermocouple (69435)
- Tempco Thermocouple Wire