Shop All High Temperature Lead Wire
Tempco
Wire, High Temperature
Mfr # LDWR-1023
Zoro # G2375107
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Color Natural
- Nominal Outside Dia. 0.14 in
- Max. Temp. (C) 250 Degrees
- Stranding 65 x 30
- Insulation PTFE Tape Insulation with (2) Layers of Fiberglass Insulation Covered By PTFE Treated Fiberglass Over-Braid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # LDWR-1023
- Zoro # G2375107
- Country of Origin United States
- Category High Temperature Lead Wire
Dimensions
Nominal Outside Dia. | 0.14 in |
Spool Length | 100 ft. |
Wire Size | 12 AWG |
Length | 100 ft |
Length (Straight Wireway) | 100 ft |
Wire Size (Wire and Cable) | 12 AWG |
Wire Size - Wire and Cable | 12 AWG |
Description
High Temp Lead Wire, Wire Size 12 AWG, Trade Designation TGGT, Insulation Material Fiberglass, PTFE, Wire Color Natural, Length 100 ft, Voltage 600V AC, Jacket Color Natural, Conductor Material Nickel Plated Copper, Temp. Rating 482 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE CABLE TIES 14 120lb Natural/ White Cable Tie 100/BG (AL-14-120-9-C)
- ENM Hour Meter, Electrical, 2.31 in, Round (T50A479)
- LIEBERT - EP1 18-32 in. Rack Mount Brackets Kits (RMKIT18-32)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 3P 40A (C25DNF340A)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1053)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1068)
- Tempco High Temperature Lead Wire