Shop All High Temperature Lead Wire
Tempco
Wire, High Temperature
Mfr # LDWR-1020
Zoro # G1166812
original price:
$115.59
16% off
new price: $96.89
/ea
Free Shipping & Returns
$96.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type TGGT
- Conductor Material Nickel Plated Copper
- Max. Temp. (F) 482 Degrees
- Stranding 19 x 30
- Voltage 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # LDWR-1020
- Zoro # G1166812
- Country of Origin United States
- Category High Temperature Lead Wire
Dimensions
Nominal Outside Dia. | 0.09 in |
Spool Length | 100 ft. |
Wire Size | 18 AWG |
Wire Size (Wire and Cable) | 18 AWG |
Length | 100 ft |
Length (Straight Wireway) | 100 ft |
Wire Size - Wire and Cable | 18 AWG |
Description
High Temp Lead Wire, Wire Size 18 AWG, Trade Designation TGGT, Insulation Material Fiberglass, PTFE, Wire Color Natural, Length 100 ft, Voltage 600V AC, Jacket Color Natural, Conductor Material Nickel Plated Copper, Temp. Rating 482 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex ST to ST, 1 M (GBST2-D2-01)
- DAYTON Emergency Stop Push Button, 22 mm, 1NC, Red (30G249)
- REMINGTON INDUSTRIES Quick Connect Terminals, Female, PVC Insulated, 10-12 AWG Wire, Yellow, 100 Pcs (FDD5.5-250-100)
- WIEGMANN Fiberglass Enclosure, 5.72 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J60604CHTLWW)
- TEMPCO Wire, High Temperature (LDWR-1015)
- TEMPCO High temp Lead Wire, 22 Ga, White (LDWR-1060)
- TEMPCO Wire, High Temperature (LDWR-1023)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 842 F (LDWR-1041)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F (LDWR-1045)
- Tempco High Temperature Lead Wire