Shop All High Temperature Lead Wire
Tempco
Wire, High Temperature
Mfr # LDWR-1015
Zoro # G2640766
original price:
$605.91
23% off
new price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. (C) 450 Degrees
- Jacket Color Natural
- Voltage 600V AC
- Insulation Mica Insulation with Fiberglass Over-Braid
- Stranding 105 x 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # LDWR-1015
- Zoro # G2640766
- UPC # 094700444134
- Country of Origin United States
- Category High Temperature Lead Wire
Dimensions
Spool Length | 100 ft. |
Nominal Outside Dia. | 0.2 in |
Wire Size | 10 AWG |
Wire Size - Wire and Cable | 10 AWG |
Length | 100 ft |
Wire Size (Wire and Cable) | 10 AWG |
Length (Straight Wireway) | 100 ft |
Description
High Temp Lead Wire, Wire Size 10 AWG, Trade Designation MG, Insulation Material Fiberglass, Mica, Wire Color Natural, Length 100 ft, Voltage 600V AC, Jacket Color Natural, Conductor Material Nickel Clad Copper, Temp. Rating 842 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 300A, 600V AC, Non-Indicating (JKS-300)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 400A, 600V AC, Non-Indicating (LPJ-400SP)
- QUICKCABLE Heat Shrink Tubing, 1-1/2"Blk (5617-001B)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Brown (HBL5361WR)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 842 F (LDWR-1041)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1068)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F (LDWR-1045)
- TEMPCO High temp Lead Wire, 18 Ga, White (LDWR-1073)
- TEMPCO High temp Lead Wire, 12 Ga, Max Temp 842 F (LDWR-1044)
- Tempco High Temperature Lead Wire