Shop All High Temperature Lead Wire
Tempco
Wire, High Temperature
Mfr # LDWR-1012
Zoro # G1163626
original price:
$184.99
7% off
new price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spool Length 100 ft.
- Insulation Mica Insulation with Fiberglass Over-Braid
- Cable Type MG
- Max. Amps 30 At Ambient Temp of 104 Degrees F/40 Degrees C
- Conductor Material Nickel Clad Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # LDWR-1012
- Zoro # G1163626
- Country of Origin United States
- Category High Temperature Lead Wire
Dimensions
Spool Length | 100 ft. |
Nominal Outside Dia. | 0.13 in |
Wire Size | 16 AWG |
Length (Straight Wireway) | 100 ft |
Length | 100 ft |
Wire Size - Wire and Cable | 16 AWG |
Wire Size (Wire and Cable) | 16 AWG |
Description
High Temp Lead Wire, Wire Size 16 AWG, Trade Designation MG, Insulation Material Fiberglass, Mica, Wire Color Natural, Length 100 ft, Voltage 600V AC, Jacket Color Natural, Conductor Material Nickel Clad Copper, Temp. Rating 842 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINNIE INDUSTRIES 16 lb Magnetic Cable Tie Mount, UV Black, 100PK (WMAG16CTUV)
- ANDERSON POWER PRODUCTS Connector, 600V, Gray Housing (6320G5)
- HUBBELL 20A Twist-Lock Connector 2P 3W 277VAC L7-20R BK/WT (HBL2333)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (LP2346)
- TEMPCO Wire, High Temperature (LDWR-1015)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- TEMPCO Wire, High Temperature (LDWR-1013)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1063)
- TEMPCO Wire, High Temperature (LDWR-1021)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- Tempco High Temperature Lead Wire