Shop All Electric Process Heater Accessories
Tempco
Tubular Infrared Heater Assembly, Indoor
Mfr # TRH30033
Zoro # G2256572
product price: $984.99
/ea
Free Shipping & Returns
$984.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Heater Voltage 480V AC
- Number of Elements 1
- Amps 12.5
- Height 2 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TRH30033
- Zoro # G2256572
- Country of Origin United States
- Category Electric Process Heater Accessories
Dimensions
Height | 2 5/16 in |
Width | 3 11/16 in |
Length | 72 in |
Details
Item | Tubular Infrared Heater Assembly |
Indoor/Outdoor | Indoor |
Heater Voltage | 480V AC |
Number of Elements | 1 |
Amps | 12.5 |
Watts | 6,000 W |
Terminal Housing | NEMA 1 |
kW | 6 kW |
Housing Material | ALuminum |
Mounting Type | Locating Bolts are Adjustable to Approx 2" From Either End of Heater Housing Length |
Standards | Element is CSA |
Includes | MOUNTING HARDWARE |
Phase | 1 |
Description
Tubular Infrared Heater Assembly, Indoor, Heater Voltage 480V AC, Number of Elements 1, Housing Material Aluminum, 6 kW kW, 6,000 W Watts, 12.5 Amps, 1 Phase, Length 72 in, Width 3 11/16 in, Height 2 5/16 in, Terminal Housing NEMA 1, Mounting Type Locating Bolts are Adjustable to Approx 2 in From Either End of Heater Housing Length, Standards Element is CSA, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 7-5/8 In. L (15B8)
- DEWALT Propane Heater 60K Btu (F340750)
- EMERSON FLOW CONTROLS Drier, 1/4"Sae Mxf Filter Alf-032Mf (057193)
- JOHNSON CONTROLS Differential Air Pressure Switch (P32AF-2C)
- TEMPCO Tubular Infrared Heater Assembly, 480V (TRH30024)
- TEMPCO Tubular Infrared Heater Assembly, 120V (TRH50005)
- TEMPCO Tubular Infrared Heater Assembly, 1.2kW (TRH30005)
- FOSTORIA IR Replace Heater Element, 480V, 29in. H (64337-030)
- FOSTORIA IR Replace Heater Element, 480V, 49in. H (64337-054)
- Tempco Electric Process Heater Accessories