Shop All Electric Process Heater Accessories
Tempco
Tubular Infrared Heater Assembly, 5kW
Mfr # TRH30026
Zoro # G0426291
product price: $820.99
/ea
Free Shipping & Returns
$820.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Heater Voltage 240V AC
- Number of Elements 1
- Mounting Type Locating Bolts are Adjustable to Approx 2" From Either End of Heater Housing Length
- Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TRH30026
- Zoro # G0426291
- Country of Origin United States
- Category Electric Process Heater Accessories
Dimensions
Length | 60 in |
Width | 3 11/16 in |
Height | 2 5/16 in |
Details
Item | Tubular Infrared Heater Assembly |
Indoor/Outdoor | Indoor |
Heater Voltage | 240V AC |
Number of Elements | 1 |
Mounting Type | Locating Bolts are Adjustable to Approx 2" From Either End of Heater Housing Length |
kW | 5 kW |
Terminal Housing | NEMA 1 |
Amps | 20.83 |
Phase | 1 |
Includes | Mounting Hardware, Tubular Element |
Standards | Element is UL Recognized and CSA |
Housing Material | ALuminum |
Watts | 5,000 W |
Description
Tubular Infrared Heater Assembly, Indoor, Heater Voltage 240V AC, Number of Elements 1, Housing Material Aluminum, 5 kW kW, 5,000 W Watts, 20.83 Amps, 1 Phase, Length 60 in, Width 3 11/16 in, Height 2 5/16 in, Terminal Housing NEMA 1, Mounting Type Locating Bolts are Adjustable to Approx 2 in From Either End of Heater Housing Length, Standards Element is UL Recognized and CSA, Includes Mounting Hardware, Tubular Element
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sight Glass, 1/4 x 1/4 Sweat (6AWU2)
- DAYTON Backdraft Damper, Vert/Horiz Mtg, 15 3/4Sq (3HHL5)
- MARS Air Curtain, Low Profile, 8 Ft (LPV296-2UA-OB)
- AIRMASTER FAN Airmaster 37772 Industrial Wall Mount Bracket BLACK for use with Oscillating and Stationary fans (37772)
- TEMPCO Tubular Infrared Heater Assembly, 1.2kW (TRH30005)
- TEMPCO Tubular Infrared Heater Assembly, 480V (TRH30024)
- TEMPCO Tubular Infrared Heater Assembly, 120V (TRH50005)
- FOSTORIA IR Replace Heater Element, 480V, 29in. H (64337-030)
- FOSTORIA IR Replace Heater Element, 480V, 49in. H (64337-054)
- Tempco Heaters & Furnaces