Shop All Electric Process Heater Accessories
Tempco
Tubular Infrared Heater Assembly, 480V
Mfr # TRH50036
Zoro # G1374931
product price: $895.99
/ea
Free Shipping & Returns
$895.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Outdoor
- Heater Voltage 480V AC
- Number of Elements 1
- kW 6 kW
- Amps 12.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TRH50036
- Zoro # G1374931
- Country of Origin United States
- Category Electric Process Heater Accessories
Dimensions
Height | 4 3/8 in |
Length | 72 in |
Width | 3 11/16 in |
Details
Item | Tubular Infrared Heater Assembly |
Indoor/Outdoor | Outdoor |
Heater Voltage | 480V AC |
Number of Elements | 1 |
kW | 6 kW |
Amps | 12.5 |
Housing Material | ALuminum |
Phase | 1 |
Includes | MOUNTING HARDWARE |
Terminal Housing | NEMA 4 |
Standards | Element is CSA |
Watts | 6,000 W |
Mounting Type | Locating Bolts are Adjustable to Approx 2" From Either End of Heater Housing Length |
Description
Tubular Infrared Heater Assembly, Outdoor, Heater Voltage 480V AC, Number of Elements 1, Housing Material Aluminum, 6 kW kW, 6,000 W Watts, 12.5 Amps, 1 Phase, Length 72 in, Width 3 11/16 in, Height 4 3/8 in, Terminal Housing NEMA 4, Mounting Type Locating Bolts are Adjustable to Approx 2 in From Either End of Heater Housing Length, Standards Element is CSA, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-SET 5' (3-Pk) Premium Hoses (HP5)
- JOHNSON CONTROLS Network Sensor, No Display, White, Logo (NSB8BHN140-0)
- ASCO 4-12# 1/4 in. NPT CONN MINI # SW (HB40A214)
- DAYTON Front Legs, PK2 (VE2RDZ3FLG)
- TEMPCO Tubular Infrared Heater Assembly, 1.2kW (TRH30005)
- TEMPCO Tubular Infrared Heater Assembly, 480V (TRH30024)
- TEMPCO Tubular Infrared Heater Assembly, 120V (TRH50005)
- FOSTORIA IR Replace Heater Element, 480V, 29in. H (64337-030)
- FOSTORIA IR Replace Heater Element, 480V, 49in. H (64337-054)
- Tempco Heaters & Furnaces