Shop All Electric Process Heater Accessories
Tempco
Tubular Infrared Heater Assembly, 3kW
Mfr # TRH30018
Zoro # G2549425
product price: $610.99
/ea
Free Shipping & Returns
$610.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Heater Voltage 240V AC
- Number of Elements 1
- Height 2 5/16 in
- Watts 3,000 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TRH30018
- Zoro # G2549425
- Country of Origin United States
- Category Electric Process Heater Accessories
Dimensions
Height | 2 5/16 in |
Width | 3 11/16 in |
Length | 36 in |
Details
Item | Tubular Infrared Heater Assembly |
Indoor/Outdoor | Indoor |
Heater Voltage | 240V AC |
Number of Elements | 1 |
Watts | 3,000 W |
kW | 3 kW |
Mounting Type | Locating Bolts are Adjustable to Approx 2" From Either End of Heater Housing Length |
Terminal Housing | NEMA 1 |
Phase | 1 |
Housing Material | ALuminum |
Standards | Element is UL Recognized and CSA |
Amps | 12.5 |
Includes | Mounting Hardware, Tubular Element |
Description
Tubular Infrared Heater Assembly, Indoor, Heater Voltage 240V AC, Number of Elements 1, Housing Material Aluminum, 3 kW kW, 3,000 W Watts, 12.5 Amps, 1 Phase, Length 36 in, Width 3 11/16 in, Height 2 5/16 in, Terminal Housing NEMA 1, Mounting Type Locating Bolts are Adjustable to Approx 2 in From Either End of Heater Housing Length, Standards Element is UL Recognized and CSA, Includes Mounting Hardware, Tubular Element
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hose Clamp, 7 In (HV2127800G)
- SUPCO Access Fitting, SF4314 (SF4314)
- NU-CALGON Micro Plus 8 Water Filter (4613-Y8)
- PRECISIONAIRE AAF Flanders EZ Flow II 14 in. W X 30 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055.011430)
- TEMPCO Tubular Infrared Heater Assembly, 1.2kW (TRH30005)
- TEMPCO Tubular Infrared Heater Assembly, 120V (TRH50005)
- TEMPCO Tubular Infrared Heater Assembly, 480V (TRH30024)
- FOSTORIA IR Replace Heater Element, 480V, 29in. H (64337-030)
- FOSTORIA IR Replace Heater Element, 480V, 49in. H (64337-054)
- Tempco Heaters & Furnaces