Shop All Electric Process Heater Accessories
Tempco
Tubular Infrared Heater Assembly, 240V
Mfr # TRH50007
Zoro # G2434975
original price:
$503.00
15% off
new price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Outdoor
- Heater Voltage 240V AC
- Number of Elements 1
- Width 3 11/16 in
- Mounting Type Locating Bolts are Adjustable to Approx 2" From Either End of Heater Housing Length
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TRH50007
- Zoro # G2434975
- Country of Origin United States
- Category Electric Process Heater Accessories
Dimensions
Width | 3 11/16 in |
Height | 4 3/8 in |
Length | 18 in |
Details
Item | Tubular Infrared Heater Assembly |
Indoor/Outdoor | Outdoor |
Heater Voltage | 240V AC |
Number of Elements | 1 |
Mounting Type | Locating Bolts are Adjustable to Approx 2" From Either End of Heater Housing Length |
Standards | Element is UL Recognized and CSA |
Terminal Housing | NEMA 4 |
Phase | 1 |
Includes | Mounting Hardware, Tubular Element |
Watts | 1,200 W |
kW | 1.2 kW |
Housing Material | ALuminum |
Amps | 5 |
Description
Tubular Infrared Heater Assembly, Outdoor, Heater Voltage 240V AC, Number of Elements 1, Housing Material Aluminum, 1.2 kW kW, 1,200 W Watts, 5 Amps, 1 Phase, Length 18 in, Width 3 11/16 in, Height 4 3/8 in, Terminal Housing NEMA 4, Mounting Type Locating Bolts are Adjustable to Approx 2 in From Either End of Heater Housing Length, Standards Element is UL Recognized and CSA, Includes Mounting Hardware, Tubular Element
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Filter Drier Dml 165 (023Z5045)
- JOHNSON CONTROLS Jackshaft Kit (M9000-400)
- HUNTER FAN CO. JAN FAN Jan Fan Wall Or Ceiling Mount, Black (JF-WCM)
- REVCOR Propeller, Dia 20 In, 26 Deg Pitch (XW2003-26 R)
- TEMPCO Tubular Infrared Heater Assembly, 480V (TRH30024)
- TEMPCO Tubular Infrared Heater Assembly, 120V (TRH50005)
- TEMPCO Tubular Infrared Heater Assembly, 1.2kW (TRH30005)
- FOSTORIA IR Replace Heater Element, 480V, 49in. H (64337-054)
- FOSTORIA IR Replace Heater Element, 480V, 29in. H (64337-030)
- Tempco Electric Process Heater Accessories