Shop All Electric Process Heater Accessories
Tempco
Tubular Infrared Heater Assembly, 1.2kW
Mfr # TRH30005
Zoro # G3215301
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Indoor
- Heater Voltage 120V AC
- Number of Elements 1
- Length 18 in
- Housing Material ALuminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # TRH30005
- Zoro # G3215301
- UPC # 094705140079
- Country of Origin United States
- Category Electric Process Heater Accessories
Dimensions
Length | 18 in |
Height | 2 5/16 in |
Width | 3 11/16 in |
Details
Item | Tubular Infrared Heater Assembly |
Indoor/Outdoor | Indoor |
Heater Voltage | 120V AC |
Number of Elements | 1 |
Housing Material | ALuminum |
Mounting Type | Locating Bolts are Adjustable to Approx 2" From Either End of Heater Housing Length |
Watts | 1,200 W |
Standards | Element is UL Recognized and CSA |
Includes | Mounting Hardware, Tubular Element |
Amps | 10 |
Terminal Housing | NEMA 1 |
kW | 1.2 kW |
Phase | 1 |
Description
Tubular Infrared Heater Assembly, Indoor, Heater Voltage 120V AC, Number of Elements 1, Housing Material Aluminum, 1.2 kW kW, 1,200 W Watts, 10 Amps, 1 Phase, Length 18 in, Width 3 11/16 in, Height 2 5/16 in, Terminal Housing NEMA 1, Mounting Type Locating Bolts are Adjustable to Approx 2 in From Either End of Heater Housing Length, Standards Element is UL Recognized and CSA, Includes Mounting Hardware, Tubular Element
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Valve, 3/4" Mixing, 7.5 gpm (VB-7313-0-4-6)
- DAYTON Air Circulator 30" Non-Oscillating, 115VAC, 8750/9400 CFM (1VCH5)
- LG Window Air Conditioner, 12000BTU, 115V (LW1222IVSM)
- EMPIRE COMFORT SYSTEMS Recessed-Mount Gas Wall Heater, Propane, Top Vent Vent Type, Gravity Convection (GWT50WLP)
- TEMPCO Tubular Infrared Heater Assembly, 120V (TRH50005)
- TEMPCO Tubular Infrared Heater Assembly, 480V (TRH30024)
- FOSTORIA IR Replace Heater Element, 480V, 49in. H (64337-054)
- FOSTORIA IR Replace Heater Element, 480V, 29in. H (64337-030)
- Tempco Electric Process Heater Accessories