Shop All Enclosure Heaters
Tempco
Tubular Enclosure Heater, 8-3/8 in. L
Mfr # EHT00038
Zoro # G1730827
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 500 W
- Width 1 9/16 in
- Height 3 5/8 in
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # EHT00038
- Zoro # G1730827
- UPC # 094706396666
- Country of Origin United States
- Category Enclosure Heaters
Dimensions
Width | 1 9/16 in |
Height | 3 5/8 in |
Length | 8 3/8 in |
Details
Heater Voltage | 120V AC |
Watts | 500 W |
Phase | 1 |
Item | Tubular Enclosure Heater |
Thermostat | 30 to 150 Degrees F |
Includes | 36 in (HPN) Cord |
Description
Tubular Enclosure Heater, Thermostat 30 to 150 Degrees F, 500 W Watts, Heater Voltage 120V AC, 1 Phase, Height 3 5/8 in, Length 8 3/8 in, Width 1 9/16 in, Includes 36 in (HPN) Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Round OEM Blower, 3400 RPM, 1 Phase, Direct, Plastic 1 Speed (A204)
- BROAN-NUTONE 50 CFM Housing Bath Exhaust Fan (1667H)
- FOLLETT ICE Auger (PI502737)
- DAYTON Axial Fan, Square, 24V DC, - Phase, 84.1 cfm, 3 1/8 in W. (2RTH6)
- TEMPCO Tubular Enclosure Heater, 350W, 120V (EHT00036)
- TEMPCO Silicone Rubber Enclosure Heater, 250W (EHR00019)
- TEMPCO Enclosure, Thermostat (HSGR-1004)
- TEMPCO Tubular Enclosure Heater, 120V (EHT00035)
- TEMPCO Tubular Enclosure Heater, 250W, 120V (EHT00033)
- TEMPCO Tubular Enclosure Heater, 120V, 150W (EHT00031)
- Tempco Heaters & Furnaces