Shop All Enclosure Heaters
Tempco
Tubular Enclosure Heater, 3-5/8 in. H
Mfr # EHT00039
Zoro # G2868783
original price:
$55.75
8% off
new price: $50.75
/ea
$50.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Watts 500 W
- Width 1 9/16 in
- Height 3 5/8 in
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # EHT00039
- Zoro # G2868783
- Country of Origin United States
- Category Enclosure Heaters
Dimensions
Width | 1 9/16 in |
Height | 3 5/8 in |
Length | 8 3/8 in |
Details
Heater Voltage | 240V AC |
Watts | 500 W |
Phase | 1 |
Item | Tubular Enclosure Heater |
Thermostat | None |
Description
Tubular Enclosure Heater, Thermostat None, 500 W Watts, Heater Voltage 240V AC, 1 Phase, Height 3 5/8 in, Length 8 3/8 in, Width 1 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLARONICS Infrared Heater, Nat. Gas, 60,000 btuh, 120V (K-60 DSAN)
- LAMBRO Elbow Vent Aluminum Adj 3In (2300)
- CARRIER Blower Motor (HD60ZR651)
- HI-TECH DURAVENT Ducting Hose, 2-1/2 In. ID, 25 ft. L, PVC (0390-0250-0001)
- TEMPCO Silicone Rubber Enclosure Heater, 120W (EHR00016)
- TEMPCO Tubular Enclosure Heater, 150W, 120V (EHT00032)
- TEMPCO Silicone Rubber Enclosure Heater, 120W (EHR00014)
- TEMPCO Silicone Rubber Enclosure Heater, 120V (EHR00029)
- TEMPCO Tubular Enclosure Heater, 350W, 120V (EHT00036)
- TEMPCO Silicone Rubber Enclosure Heater, 60W (EHR00008)
- Tempco Electric Process Heaters