Shop All Enclosure Heaters
Tempco
Tubular Enclosure Heater, 150W, 120V
Mfr # EHT00032
Zoro # G3043031
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 150 W
- Width 1 9/16 in
- Height 3 5/8 in
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # EHT00032
- Zoro # G3043031
- UPC # 094706396604
- Country of Origin United States
- Category Enclosure Heaters
Dimensions
Width | 1 9/16 in |
Height | 3 5/8 in |
Length | 8 3/8 in |
Details
Heater Voltage | 120V AC |
Watts | 150 W |
Phase | 1 |
Item | Tubular Enclosure Heater |
Thermostat | 30 to 150 Degrees F |
Includes | 36 in (HPN) Cord |
Description
Tubular Enclosure Heater, Thermostat 30 to 150 Degrees F, 150 W Watts, Heater Voltage 120V AC, 1 Phase, Height 3 5/8 in, Length 8 3/8 in, Width 1 9/16 in, Includes 36 in (HPN) Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16x25x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Carrier FILXXCAR0016, 2PK (16255.11H)
- PERFECT AIRE 10000Btu Compact Portable Air Conditioner 115V (2PORT10000A)
- SELKIRK 3" Gas Vent Tee (103100)
- AIR HANDLER 36 in x 85 ft x 1 in Fiberglass Air Filter Roll MERV 7, Blue/White (2JUJ1)
- TEMPCO Tubular Enclosure Heater, 250W (EHT00034)
- TEMPCO Silicone Rubber Enclosure Heater, 6 in. L (EHR00009)
- TEMPCO Tubular Enclosure Heater, 8-3/8 in. L (EHT00038)
- TEMPCO Silicone Rubber Enclosure Heater, 250W (EHR00030)
- TEMPCO Silicone Rubber Enclosure Heater (EHR00015)
- TEMPCO Silicone Rubber Enclosure Heater, 120W (EHR00016)
- WIEGMANN Fan Forced Enclosure Heater, 6-1/2" H (FH115V400W20)
- Tempco Enclosure Heaters