Shop All Enclosure Heaters
Tempco
Tubular Enclosure Heater, 100W, 120V
Mfr # EHT00030
Zoro # G1047627
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 100 W
- Width 1 9/16 in
- Height 3 5/8 in
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # EHT00030
- Zoro # G1047627
- UPC # 094706396581
- Country of Origin United States
- Category Enclosure Heaters
Dimensions
Width | 1 9/16 in |
Height | 3 5/8 in |
Length | 8 3/8 in |
Details
Heater Voltage | 120V AC |
Watts | 100 W |
Phase | 1 |
Item | Tubular Enclosure Heater |
Thermostat | 30 to 150 Degrees F |
Includes | 36 in (HPN) Cord |
Description
Tubular Enclosure Heater, Thermostat 30 to 150 Degrees F, 100 W Watts, Heater Voltage 120V AC, 1 Phase, Height 3 5/8 in, Length 8 3/8 in, Width 1 9/16 in, Includes 36 in (HPN) Cord
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME ZONE VALVE 120/60, 3/4" SWEAT, 8CV, 8 PSI C (V4043A1259)
- PRO-SET Vacuum Pump, 6.0 cfm, 1/2 HP, 10 Microns (VP6D)
- DAYTON Blower, 13 1/2 In (7D771)
- HI-TECH DURAVENT Ducting Hose, 1-1/2 In. ID, 25 ft. L, PVC (0390-0150-0001)
- TEMPCO Tubular Enclosure Heater, 250W (EHT00034)
- TEMPCO Enclosure, Thermostat (HSGR-1004)
- TEMPCO Silicone Rubber Enclosure Heater, 120W (EHR00016)
- TEMPCO Tubular Enclosure Heater, 1-9/16 in. W (EHT00029)
- TEMPCO Tubular Enclosure Heater, 120V (EHT00035)
- TEMPCO Silicone Rubber Enclosure Heater, 250W (EHR00019)
- TEMPCO Tubular Enclosure Heater, 500W, 120V (EHT00037)
- Tempco Heaters & Furnaces