Shop All Line Voltage Thermostats
Tempco
Thermostat, Snap, Open at 180 Degrees F, Close at 150 Degrees F
Mfr # EHA00003
Zoro # G3637295
Free Shipping & Returns
$80.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Snap
- Voltage 120/250VAC
- Differential 15 Degrees F
- Width 2 in
- Height 0.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # EHA00003
- Zoro # G3637295
- UPC # 094716226724
- Country of Origin United States
- Category Line Voltage Thermostats
Dimensions
Width | 2 in |
Height | 0.56 in |
Depth | 1.5 in |
Details
Switch Action | Snap |
Voltage | 120/250VAC |
Differential | 15 Degrees F |
Item | Thermostat |
For Use With | Enclosure Heaters |
Control Range | Open at 180 Degrees F, Close at 150 Degrees F |
Full Load Amps @ 240VAC | 10 A |
Application | Measures Air Temperature of Enclosure |
Full Load Amps @ 120VAC | 15 A |
Description
Thermostat, Switch Action Snap, Full Load Amps @ 120VAC 15 A, Full Load Amps @ 240VAC 10 A, Width 2 in, Height 0.56 in, Differential 15 Degrees F, Depth 1.5 in, Mounting Type Adhesive
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC FILTER 20X27X1 MERV 7 MPR 600 6 PIECES ACTUAL SIZE 20 X 27 X 075 MADE IN THE USA FILTE (WY-0LZE-2)
- JOHNSON CONTROLS Line Voltage Thermostat, Close High, Open Low, DPST (A72AA-2C)
- CHICAGO BLOWER High Pressure Blower, Radial Blade, 10 HP (1800-10HP)
- BRISKHEAT Self-Regulating Heating Cable, 120VAC, 37 ft. Length (FFSL1-37)
- TEMPCO Process Thermostat, Open on Rise, 250 Degrees to 399 Degrees F, SPST (TEB33000)
- TEMPCO Process Thermostat, Open on Rise, 50 Degrees to 525 Degrees F, SPST (TEB30001)
- TEMPCO Process Thermostat, Open on Rise, 400 Degrees to 570 Degrees F, SPST (TEB34000)
- TEMPCO Process Thermostat, Open on Rise, 50 Degrees to 249 Degrees F, SPST (TEB32000)
- TEMPCO Optional Knob (TST-104-118)
- COPELAND Electronic Temperature Control, Open/Close on Rise, SPDT (16E09 101)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High with Lockout, SPST, 120/240VAC (A19ADB-2C)
- Tempco Thermostats