Shop All Thermocouple Wire
Tempco
Thermocouple Wire
Mfr # TCW-101-102
Zoro # G411363319
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 24 AWG
- Conductor Design Solid
- Insulation Material Fiberglass
- Jacket Color Brown
- Number of Conductors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TCW-101-102
- Zoro # G411363319
- Country of Origin United States
- Category Thermocouple Wire
Dimensions
Wire Size | 24 AWG |
Wire Length | 250 ft |
Details
Conductor Design | Solid |
Insulation Material | Fiberglass |
Jacket Color | Brown |
Number of Conductors | 2 |
Item | Thermocouple Wire |
Wire Type | Type J |
Maximum Temperature Rating | 900 Degrees F |
Description
Thermocouple Wire, Wire Type Type J, Wire Size 24 AWG, Wire Length 250 ft, Solid, Jacket Color Brown, Number of Conductors 2, Insulation Material Fiberglass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Cover, 1 Gang, Rectangular, Non-Metallic, Duplex Receptacle (PFBR826BLA)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 3 Holes (XAPG39203)
- CABLOFIL Cable Tray Support, Center Hanging, Steel (FASPCH300PG)
- SQUARE D Pwr Dist Block, 175A, 1P, 2/0-6AWG, 600VAC (9080LBA162104)
- TEMPCO Thermocouple Extension Wire (TCW-117-107)
- TEMPCO Thermocouple Ext Wire, KX, 20AWG, Str, 100Ft (TCWR-1020)
- TEMPCO Thermocouple, Type K, For Panel Heaters (MTA01546)
- TEMPCO Thermocouple Lead Wire, J, 24AWG, Sol, 100Ft (TCWR-1013)
- TEMPCO Thermocouple Ext Wire, KX, 24AWG, Sol, 100Ft (TCWR-1021)
- TEMPCO Thermocouple Lead Wire, K, 20AWG, Sol, 250Ft (TCWR-1007)
- DWYER INSTRUMENTS Thermocouple Wire, 24 AWG Wire Size (A-TC-K100-FEP)
- Tempco Thermocouple Wire