Shop All Thermocouple Adapters
Tempco
Thermocouple, Typej, Adj
Mfr # MTA01204
Zoro # G1075076
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grounded / Ungrounded Ungrounded
- Thermocouple Type Type J
- Material 316 Stainless Steel
- Sheath Size (In.) 0.25 in
- Insulation Magnesium Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # MTA01204
- Zoro # G1075076
- UPC # 094705067352
- Country of Origin United States
- Category Thermocouple Adapters
Dimensions
Sheath Size (In.) | 0.25 in |
Probe Length | 24 in |
Opening/Diameter | 1/2 in NPT |
Probe Tip Diameter | 0.25 in |
Probe Diameter | 0.25 in |
Probe Size | 1/4 in x 24 in |
Description
Thermocouple Probe, Type J, Ungrounded, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, 1/2 in MNPT, Terminal Block, Probe Size 1/4 in x 24 in, 32 Degrees to 1,400 Degrees F/0 Degrees to 760 Degrees C, Thermocouple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 240VA, 0 Hz, Aluminum (ORI241220260)
- HUBBELL WIRING DEVICE-KELLEMS TradeSelect, Switches and Lighting Controls, Residential Grade, Toggle Switches, Single Pole, 15A 120V AC, Self Grounding, Ivory (RS115SI)
- IFM Prox Sensor, Inductive, 15mm, NPN, NO (IIS240)
- ALLEN TEL Modular Phone Plug for 24 AWG Solid Wire-8-Contact (AT8X8SC-2224)
- TEMPCO Thermocouple, Typej, Adj (MTA01207)
- TEMPCO Thermocouple, Type J (MTA01201)
- TEMPCO Thermocouple Probe, Type K, Length 6 In (TTW00181)
- TEMPCO Thermocouple, Type K, Adj (MTA01205)
- TEMPCO Thermocouple Probe, J, 18In, .062In Sheath (MTA01338)
- TEMPCO Thermocouple, Type K, Adj (MTA01206)
- DAYTON Thermocouple Plug, K, Yellow, Standard (36GL02)
- Tempco Temperature Sensors