Shop All Thermocouples Assemblies
Tempco
Thermocouple, Type K
Mfr # TRW00113
Zoro # G2205183
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grounded / Ungrounded Grounded
- Thermocouple Type Type K
- Temp. Limit (Deg. F) 900
- Thermocouple Element 20 AWG
- Lead Length 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TRW00113
- Zoro # G2205183
- Country of Origin United States
- Category Thermocouples Assemblies
Dimensions
Lead Length | 4 ft |
Cable Length | 4 ft |
Opening/Diameter | 1/4 in Ring Lug |
Description
Ring Thermocouple, Type K, Grounded, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, Surface Mount Ring, Spade Lugs, Cable Length 4 ft, 32 Degrees to 2,300 Degrees F/0 Degrees to 1,260 Degrees C, Thermocouple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Rigid Inside Coupling, Gray (G3001A)
- LUTRON Switches, Mechanical, Gen Purpose, White (CA-4PS-WH)
- MERSEN Fuse, ATQ Series, Time Delay, 10A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ10)
- DROSSBACH Corrugated Tubing, Nylon, 1/4 in., 3200 ft (014NDBSG0000XZS)
- TEMPCO Thermocouple Probe, Type J (TCP10220)
- TEMPCO Thermocouple Probe, Type J, Length 12 In (TRW00023)
- TEMPCO Thermocouple Probe, Type J, Length 18 In (MTA01332)
- TEMPCO RTD Probe, 100 Ohm, 6In, .25In Sheath (RTD00702)
- TEMPCO Thermocouple Probe, J, 12In, .125In Sheath (MTA01339)
- TEMPCO Thermocouple Probe, Type J, Length 4 In (TPW00037)
- ROSEMOUNT Other Temperature Sensor (0068D21C60A040T20E5)
- Tempco Thermocouples Assemblies