Shop All Thermocouple Adapters
Tempco
Thermocouple, Type K, HD
Mfr # TMW00020
Zoro # G2502604
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grounded / Ungrounded Grounded
- Plug or Connector Type Fork Terminal
- Thermocouple Type Type K
- Material 304 Stainless Steel
- Error Accuracy (Deg. C) +/-2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TMW00020
- Zoro # G2502604
- Country of Origin United States
- Category Thermocouple Adapters
Dimensions
Lead Length | 12 ft |
Probe Length | 1.25 in |
Probe Size | 1 1/4 in |
Opening/Diameter | 1 1/4 in dia Magnet |
Cable Length | 12 ft |
Description
Magnet Thermocouple, Type K, Grounded, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, Surface Mount Magnet, Spade Lugs, Probe Size 1 1/4 in, Cable Length 12 ft, 32 Degrees to 2,300 Degrees F/0 Degrees to 1,260 Degrees C, Thermocouple
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Pedestal Column, NOVAL Accessory, 14 Gang, Steel (A44PBCOL)
- SIEMENS UPS System, 800 kVA, 0 Outlets, DIN Rail, Out: 24V DC , In:24V DC (6EP41340GB000AY0)
- HUBBELL 30A Twist-Lock Connector 4P 5W 120/208VAC L21-30R BK/WT (HBL2813)
- ABB CA5-22M, AUX BLK, 2NO-2NC, PK 2 (CA5-22M)
- TEMPCO Thermocouple Probe, J, 18In, .062In Sheath (MTA01338)
- TEMPCO Thermocouple Probe, Type K, Length 6 In (TPW00035)
- TEMPCO Bayonet Adapter, 1/8-27 NPT, L 1 1/2, Slvr (TCA-104-121)
- TEMPCO Thermocouple, Type K, Adj (MTA01205)
- TEMPCO Compression Fitting, Adj, 1/8NPT, L 1/8 (FTG-156-105)
- TEMPCO Bayonet Adapter, 1/8-27 NPT, L 2, Slvr (TCA-104-118)
- TEMPCO Compression Fitting, Non-Adj, 1/8NPT, L 1/8 (FTG-154-105)
- Tempco Temperature Sensors