Shop All Thermocouple Wire
Tempco
Thermocouple, Type K, For Panel Heaters
Mfr # MTA01546
Zoro # G3615297
$65.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 20 AWG
- Length 6"
- Jacket Color Silver Over Red/White
- Number of Conductors 2
- Length - Wire and Cable 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # MTA01546
- Zoro # G3615297
- Country of Origin United States
- Category Thermocouple Wire
Dimensions
Wire Size | 20 AWG |
Length | 6" |
Length - Wire and Cable | 6" |
Wire Size - Wire and Cable | 20 AWG |
Length (Wire and Cable) | 6" |
Wire Size (Wire and Cable) | 20 AWG |
Sheath Size (In.) | 0.063 in |
Probe Length | 6.5 in |
Probe Diameter | 0.063 in |
Probe Size | 1/16 in x 6 1/2 in |
Probe Tip Diameter | 0.063 in |
Description
Thermocouple Probe, Type K, Ungrounded, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, Standard Plug with Mating Jack, Probe Size 1/16 in x 6 1/2 in, 32 Degrees to 2,300 Degrees F/0 Degrees to 1,260 Degrees C, Thermocouple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 40-7/64" L, 1/2" W, Black Plastic Lashing Cable Tie, Package quantity: 25 (PLT12EH-Q0)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1/2 in., 10 ft (I-PIST-17B-10)
- EATON BUSSMANN Pwr Dist Block, 350A, 3P, 600VAC, 2P Primary (16325-3)
- MELTRIC 61-6A426 PLUG CAP (61-6A426)
- TEMPCO Thermocouple Extension Wire (TCW-117-107)
- TEMPCO Thermocouple Ext Wire, J, 20AWG, Str, 10Ft (ECA00070)
- TEMPCO 100 Ft Spooltcw-103-107 - 100Ft (TCWR-1049)
- TEMPCO Thermocouple Lead Wire, K, 20AWG, Sol, 250Ft (TCWR-1007)
- TEMPCO Thermocouple Ext Wire, KX, 24AWG, Str, 100Ft (TCWR-1022)
- TEMPCO Wire, Thermocouple Lead (TCWR-1005)
- TEMPCO Thermocouple Wire (TCW-101-102)
- Tempco Thermocouple Wire