Shop All Thermocouple Adapters
Tempco
Thermocouple, Type K, Adj
Mfr # MTA01206
Zoro # G3484494
original price:
$139.99
5% off
new price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grounded / Ungrounded Ungrounded
- Thermocouple Type Type K
- Material Inconel 600
- Probe Length 12 in
- Error Accuracy (Deg. C) +/-2.2 Below 293 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # MTA01206
- Zoro # G3484494
- Country of Origin United States
- Category Thermocouple Adapters
Dimensions
Probe Length | 12 in |
Sheath Size (In.) | 0.25 in |
Probe Diameter | 0.25 in |
Probe Size | 1/4 in x 12 in |
Opening/Diameter | 1/2 in NPT |
Probe Tip Diameter | 0.25 in |
Description
Thermocouple Probe, Type K, Ungrounded, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, 1/2 in MNPT, Terminal Block, Probe Size 1/4 in x 12 in, 32 Degrees to 2,300 Degrees F/0 Degrees to 1,260 Degrees C, Thermocouple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2301)
- ZORO SELECT Channel Flat Plate, Silver (V342EG)
- ZORO SELECT Mini Change Over Relay, SPDT, 40A, 12VDC (5ZMU0)
- SQUARE D Qo Ground Bar Kit (PK23GTAL)
- TEMPCO Thermocouple, Typej, Adj (MTA01204)
- TEMPCO Thermocouple, Type J, Lead 144 In (TCP60091)
- TEMPCO Thermocouple Probe, Type K, Length 6 In (TPW00035)
- TEMPCO Thermocouple Plug, J, Black, Hollow Pin (TCAR-1006)
- TEMPCO Bayonet Adapter, 1/8-27 NPT, L 2 1/2, Slvr (TCA-104-105)
- TEMPCO Thermocouple Plug, K, Yellow, Hollow Pin (TCAR-1007)
- HONEYWELL Q340A1066 30Mv Thermocouple (Q340A1066)
- Tempco Temperature Sensors