Shop All Thermocouple Adapters
Tempco
Thermocouple, Type J
Mfr # MTA01203
Zoro # G0298243
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grounded / Ungrounded Ungrounded
- Thermocouple Type Type J
- Material 316 Stainless Steel
- Max. Pressure (PSI) 1,000 psi
- Temp. Limit (Deg. F) 1,400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # MTA01203
- Zoro # G0298243
- Country of Origin United States
- Category Thermocouple Adapters
Dimensions
Probe Length | 18 in |
Sheath Size (In.) | 0.25 in |
Probe Size | 1/4 in x 18 in |
Probe Diameter | 0.25 in |
Probe Tip Diameter | 0.25 in |
Opening/Diameter | 1/2 in NPT |
Description
Thermocouple Probe, Type J, Ungrounded, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, 1/2 in MNPT, Terminal Block, Probe Size 1/4 in x 18 in, 32 Degrees to 1,400 Degrees F/0 Degrees to 760 Degrees C, Thermocouple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Single Pole Connector Cover, Male, Brown (HBLMCAPBN)
- GARDNER BENDER Wire Connector Bit Set (WB1)
- HALEX 2In Rigid 2-Hole Conduit Strap (26126)
- D-LINE End Cap, Clip Over, PVC (EC2010W)
- TEMPCO Thermocouple, Typej, Adj (MTA01204)
- TEMPCO Thermocouple Probe, Type J, Length 12 In (TPW00033)
- TEMPCO Thermocouple, Type J, Lead 48 In (TCP60089)
- TEMPCO Panel Jack, K, Yellow, Standard Bezel Mount (TCA-102-138)
- TEMPCO Thermocouple Jack, J, Black, Miniature (TCAR-1014)
- TEMPCO Thermocouple Probe, Type K, Length 6 In (TTW00181)
- TEMPCO Thermocouple Jack, Cu, White, Mini 3Pin QD (TCA-102-136)
- Tempco Thermocouple Adapters