Shop All Thermocouples Assemblies
Tempco
Thermocouple, Type J
Mfr # MTA01189
Zoro # G2364372
product price: $45.55
/ea
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grounded / Ungrounded Grounded
- Thermocouple Type Type K
- Temp. Limit (Deg. F) 2,100
- Thermocouple Element 24 AWG
- Probe Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # MTA01189
- Zoro # G2364372
- Country of Origin United States
- Category Thermocouples Assemblies
Dimensions
Probe Length | 24 in |
Sheath Size (In.) | 0.125 in |
Probe Diameter | 0.125 in |
Probe Size | 1/8 in x 24 in |
Probe Tip Diameter | 0.125 in |
Description
Thermocouple Probe, Type K, Grounded, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, Mini Plug with Mating Jack, Probe Size 1/8 in x 24 in, 32 Degrees to 2,300 Degrees F/0 Degrees to 1,260 Degrees C, Thermocouple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 22.3 cu in, Ceiling Box, 2 Gang, Steel, Round (294)
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC (BP/TL-30)
- PANDUIT 6" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLSP1.5S-X0)
- STARTECH.COM RESEALABLE ZIP TIES (CBMZTS10N4)
- TEMPCO RTD Probe, 100 Ohm, Length 18 In, 1112 F (RTD00603)
- TEMPCO Ceramic Insulating Bushing Assembly (CERR-1001)
- TEMPCO Thermocouple Probe, Type J, Length 18 In (MTA01335)
- TEMPCO RTD Probe, 100 Ohm, Length 12 In, 1112 F (RTD00602)
- TEMPCO RTD Probe, 100 ohm, 6 in. L (RTD00575)
- TEMPCO RTD Probe, 100 Ohm, 6In, .25In Sheath (RTD00702)
- TEMPCO Thermocouple Probe, Type J (TCP10223)
- Tempco Thermocouples Assemblies