Shop All Thermocouple Adapters
Tempco
Thermocouple, Type J, Lead 48 In
Mfr # TCP60089
Zoro # G1915821
original price:
$62.15
18% off
new price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grounded / Ungrounded Grounded
- Plug or Connector Type Bare Wire
- Thermocouple Type Type J
- Material 304 Stainless Steel
- Thermocouple Element 20 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TCP60089
- Zoro # G1915821
- Country of Origin United States
- Category Thermocouple Adapters
Dimensions
Sheath Size (In.) | 0.188 in |
Probe Length | 4 in |
Lead Length | 6 ft |
Opening/Diameter | 1/8 in NPT |
Probe Tip Diameter | 0.188 in |
Probe Size | 3/16 in x 4 in |
Probe Diameter | 0.188 in |
Cable Length | 6 ft |
Description
Thermocouple Probe, Type J, Grounded, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, Spade Lugs, Probe Size 3/16 in x 4 in, Cable Length 6 ft, 32 Degrees to 1,400 Degrees F/0 Degrees to 760 Degrees C, Thermocouple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER Hour Meter Gasket, Flush (5003-009)
- RACO Bushing, 3", Insulated Mall Iron (1127)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Yellow (ZB4BK1553)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 2 Pos, E Lvr (9001KS11FB)
- TEMPCO Thermocouple Jack, J, Black, Miniature (TCAR-1014)
- TEMPCO Thermocouple, Type J (MTA01201)
- TEMPCO Compression Fitting, Non-Adj, 1/8NPT, L 1/8 (FTG-154-105)
- TEMPCO Panel Jack, J, Black, Miniature 2 Pin (TCA-102-143)
- TEMPCO Thermocouple Plug, K, Yellow, Miniature (TCAR-1012)
- TEMPCO Thermocouple, Type K, Adj (MTA01206)
- TEMPCO Thermocouple Probe, Type K, Length 3 In (TTW00180)
- Tempco Thermocouple Adapters