Shop All Thermocouple Adapters
Tempco
Thermocouple, Type J, Lead 144 In
Mfr # TCP60090
Zoro # G2878967
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grounded / Ungrounded Grounded
- Plug or Connector Type Fork Terminal
- Thermocouple Type Type J
- Material 304 Stainless Steel
- Construction 3/16 in dia With 1/8 in NPT Brass Compression Fitting to Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TCP60090
- Zoro # G2878967
- Country of Origin United States
- Category Thermocouple Adapters
Dimensions
Lead Length | 8 ft |
Probe Length | 4 in |
Sheath Size (In.) | 0.188 in |
Cable Length | 8 ft |
Probe Tip Diameter | 0.188 in |
Probe Diameter | 0.188 in |
Probe Size | 3/16 in x 4 in |
Opening/Diameter | 1/8 in NPT |
Description
Thermocouple Probe, Type J, Grounded, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, 1/8 In.-27 NPT Compression, Spade Lugs, Probe Size 3/16 in x 4 in, Cable Length 8 ft, 32 Degrees to 1,400 Degrees F/0 Degrees to 760 Degrees C, Thermocouple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 2.80A, 600V AC, Non-Indicating (FRS-R-2-8/10)
- HUBBELL 50A Twist-Lock Receptacle 3P 4W 250VAC BK (CS8369)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A1008CHNFSS)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/4" x 25FT- Black (HS3-075-25-BK)
- TEMPCO Magnet Thermocouple, Type J, Lead 72 In (TMW00018)
- TEMPCO Thermocouple Probe, Type J, Length 12 In (TTW00179)
- TEMPCO Compression Fitting, Non-Adj, 1/8NPT, L 1/4 (FTG-154-107)
- TEMPCO Thermocouple, Type K, 24 in L (MTA01208)
- TEMPCO Thermocouple Probe, Type K, Length 12 In (TPW00036)
- TEMPCO Tempco Thermocoupler Mineral Insulated (MTA01007)
- TEMPCO Bayonet Adapter, 1/8-27 NPT, L 2 1/2, Slvr (TCA-104-105)
- Tempco Temperature Sensors