Shop All Thermocouple Adapters
Tempco
Thermocouple Probe, Type K, Length 12 In
Mfr # TTW00182
Zoro # G0848303
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grounded / Ungrounded Grounded
- Plug or Connector Type Bare Wire
- Thermocouple Type Type K
- Material 304 Stainless Steel
- Max. Pressure (PSI) 1,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TTW00182
- Zoro # G0848303
- Country of Origin United States
- Category Thermocouple Adapters
Dimensions
Sheath Size (In.) | 0.188 in |
Lead Length | 6 ft |
Probe Length | 12 in |
Probe Diameter | 0.188 in |
Cable Length | 6 ft |
Probe Tip Diameter | 0.188 in |
Probe Size | 3/16 in x 12 in |
Description
Thermocouple Probe, Type K, Grounded, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, Split Leads, Probe Size 3/16 in x 12 in, Cable Length 6 ft, 32 Degrees to 2,300 Degrees F/0 Degrees to 1,260 Degrees C, Thermocouple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Support Bracket, NOVAL Accessory, Pre-Galvanized Steel, Box Stabilizer (BF1-56)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (G2R-1-SN-DC24(S))
- EATON Molded Case Circuit Breaker, EHD Series 20A, 2 Pole, 480V AC (EHD2020)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 6.25A, 250V AC, 200A at 250V AC, 5 PK (MDQ-6-1/4)
- TEMPCO Compression Fitting, Non-Adj, 1/8NPT, L 1/4 (FTG-154-107)
- TEMPCO Type J Thermocouple (TCP10001)
- TEMPCO Thermocouple Plug, J, Black, Miniature (TCAR-1013)
- TEMPCO Thermocouple, Type K, HD (TMW00020)
- TEMPCO Thermocouple Probe, Type K, Length 12 In (TPW00036)
- TEMPCO Thermocouple Probe, Type K, Length 6 In (TPW00035)
- DAYTON Thermocouple Jack, J, Standard, Black, 2 Pin (36GL03)
- Tempco Thermocouple Adapters