Shop All Thermocouple Adapters
Tempco
Thermocouple Probe, Type K, Length 12 In
Mfr # TPW00036
Zoro # G2242624
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grounded / Ungrounded Grounded
- Plug or Connector Type Fork Terminal
- Thermocouple Type Type J
- Insulation Fiberglass
- Error Accuracy (%) (Over 293 Degrees C) +/-0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TPW00036
- Zoro # G2242624
- Country of Origin United States
- Category Thermocouple Adapters
Dimensions
Lead Length | 12 ft |
Cable Length | 12 ft |
Opening/Diameter | 7/8 in to 1 1/2 in |
Description
Pipe Clamp Thermocouple, Type J, Grounded, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, Hose Clamp, Spade Lugs, Cable Length 12 ft, 32 Degrees to 1,400 Degrees F/0 Degrees to 760 Degrees C, Thermocouple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURLING B-1C 0-500F 480V-Ac Temperature Controller (B-1C)
- TELEMECANIQUE SENSORS Replacement Contact Block, 1NO/1NC (XE2SP2151)
- OMRON Straight Actuating Key (D4DS-K1)
- POLARIS Insulated Multitap Connector, 9.82 In. L (IPLD500-8B)
- TEMPCO Thermocouple Jack, J, Black, Miniature (TCAR-1014)
- TEMPCO Tempco Thermocoupler Mineral Insulated (MTA01007)
- TEMPCO Thermocouple Jack, Cu, White, 3 Pin QD (TCA-102-130)
- TEMPCO Thermocouple Probe, J, 18In, .062In Sheath (MTA01338)
- TEMPCO Thermocouple, Type J (MTA01202)
- TEMPCO Bayonet Adapter, 1/8-27 NPT, L 1 1/2, Slvr (TCA-104-121)
- DAYTON Thermocouple Jack, J, Black, 2 Pins (36GK87)
- Tempco Temperature Sensors