Shop All Thermocouples Assemblies
Tempco
Thermocouple Probe, Type J
Mfr # TCP10223
Zoro # G2887805
product price: $49.65
/ea
$49.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grounded / Ungrounded Grounded
- Thermocouple Type Type J
- Temp. Limit (Deg. F) 900
- Thermocouple Element 20 AWG
- Probe Length 6.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TCP10223
- Zoro # G2887805
- Country of Origin United States
- Category Thermocouples Assemblies
Dimensions
Probe Length | 6.5 in |
Lead Length | 10 ft |
Sheath Size (In.) | 0.188 in |
Probe Tip Diameter | 0.25 in |
Cable Length | 10 ft |
Probe Diameter | 0.25 in |
Probe Size | 1/4 in x 6 1/2 in |
Opening/Diameter | 7/16 in ID Bayonet Cap |
Description
Spring Adjustable Thermocouple, Type J, Grounded, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, Spring-Loaded Bayonet Cap, Spade Lugs, Probe Size 1/4 in x 6 1/2 in, Cable Length 10 ft, 32 Degrees to 1,400 Degrees F/0 Degrees to 760 Degrees C, Thermocouple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Conduit Clamp, 1 In EMT, Silver (SCH16B)
- CALBRITE Flex Conduit, 3/4 in., 0.790 in. ID, 25 ft (S60700CTCC)
- EGS Tie Bar, Large, for Rocker Switch EGS (EGSTBA)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 16 mm, Green (ZB6DW3)
- TEMPCO RTD Probe, 100 Ohm, Length 6 In, 1112 F (RTD00601)
- TEMPCO Thermocouple Probe, Type J, 18 in. L (TCS00013)
- TEMPCO Thermocouple Probe, Type J, Length 6 In (TTW00065)
- TEMPCO Thermocouple Probe, Type J (TCP10222)
- TEMPCO Thermocouple Probe, Type K, 18" L (MTA00805)
- TEMPCO Thermocouple Probe, Type J, Length 24 In (MTA01333)
- FENWAL DETECT-A-FIRE 225F OTHER TEMPERATURE SENSOR (12-E27121-000-05)
- Tempco Thermocouples Assemblies