Shop All Thermocouple Adapters
Tempco
Thermocouple Probe, Type J, Length 4 In
Mfr # TPW00039
Zoro # G1572471
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grounded / Ungrounded Grounded
- Plug or Connector Type Fork Terminal
- Thermocouple Type Type K
- Error Accuracy (Deg. C) +/-2.2 Below 293 Degrees
- Construction 1/2 to 7/8 in Dia Worm-drive Hose Clamp Attached to Thermocouple Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # TPW00039
- Zoro # G1572471
- Country of Origin United States
- Category Thermocouple Adapters
Dimensions
Lead Length | 12 ft |
Cable Length | 12 ft |
Opening/Diameter | 1/2 in to 7/8 in |
Description
Pipe Clamp Thermocouple, Type K, Grounded, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, Hose Clamp, Spade Lugs, Cable Length 12 ft, 32 Degrees to 2,300 Degrees F/0 Degrees to 1,260 Degrees C, Thermocouple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Conct, 250 kcmil (YA30LB)
- TRIPP LITE Keystone Jack, Cat6/Cat5e, 110 Punch, Blue (N238-001-BL)
- SQUARE D Manual Motor Switch, IEC, 90 to 150A, 600V (2510KGJ2)
- LEGRAND Cover Plate, Steel, Plates (V4047BX)
- TEMPCO Thermocouple, Type J (MTA01203)
- TEMPCO Thermocouple Probe, Type K, Length 12 In (TTW00182)
- TEMPCO Thermocouple, Type K, HD (TMW00019)
- TEMPCO Panel Jack, J, Black, Miniature 2 Pin (TCA-102-143)
- TEMPCO Thermocouple Probe, Type J, Length 3 in. (TMW00017)
- TEMPCO Thermocouple Probe, Type K, Length 3 In (TPW00034)
- TEMPCO Panel Jack, K, Yellow, Miniature 2 Pin (TCA-102-144)
- Tempco Thermocouple Adapters