Shop All Thermocouples Assemblies
Tempco
Thermocouple Probe, Type J, Length 18 In
Mfr # TRW00024
Zoro # G6209332
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grounded / Ungrounded Grounded
- Thermocouple Type Type J
- Temp. Limit (Deg. F) 900
- Thermocouple Element 20 AWG
- Lead Length 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TRW00024
- Zoro # G6209332
- Country of Origin United States
- Category Thermocouples Assemblies
Dimensions
Lead Length | 8 ft |
Opening/Diameter | 1/4 in Ring Lug |
Cable Length | 8 ft |
Description
Lug Style Thermocouple, Type J, Grounded, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, Surface Mount Ring, Spade Lugs, Cable Length 8 ft, 32 Degrees to 1,400 Degrees F/0 Degrees to 760 Degrees C, Thermocouple
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSAR Portable Generator, Gasoline, 5,000 W Rated, 6,000 W Surge, Recoil Start, 120/240V AC, 50 A (PG6000R)
- TRIPP LITE Coax Cable, VGA, HD15 M/M, Monitor, RGB, 6ft (P502-006-RA)
- BLACK BOX Cat6 Shielded 400-Mhz Solid Bulk Cable ( (EVNSL0614A-1000)
- EATON Legend Plate, Square, Open Close, Black (10250TS43)
- TEMPCO RTD Probe, 100 Ohm, 18In, .25In Sheath (RTD00727)
- TEMPCO Thermocouple Probe, J, 12In, .125In Sheath (MTA01339)
- TEMPCO RTD Probe, 100 ohm, 3 in. L (RTD00574)
- TEMPCO Ceramic Insulating Bushing Assembly (CERR-1001)
- TEMPCO Thermocouple Probe, J, 18In, .125In Sheath (MTA00803)
- TEMPCO Thermocouple Probe, Type J, Length 4 In (TPW00037)
- PYROMATION NEW SHELBY JONES 36IN 1/4IN TYPE K THERMOCOUPLE (KP48G-036Z-VCL-H1012-2)
- Tempco Thermocouples Assemblies