Shop All Thermocouple Adapters
Tempco
Thermocouple Probe, Type J, Length 12 In
Mfr # TTW00179
Zoro # G1289181
original price:
$47.92
21% off
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grounded / Ungrounded Grounded
- Plug or Connector Type Bare Wire
- Thermocouple Type Type J
- Material 304 Stainless Steel
- Sheath Size (In.) 0.188 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # TTW00179
- Zoro # G1289181
- Country of Origin United States
- Category Thermocouple Adapters
Dimensions
Sheath Size (In.) | 0.188 in |
Probe Length | 12 in |
Lead Length | 6 ft |
Probe Size | 3/16 in x 12 in |
Cable Length | 6 ft |
Probe Diameter | 0.188 in |
Probe Tip Diameter | 0.188 in |
Description
Thermocouple Probe, Type J, Grounded, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, Split Leads, Probe Size 3/16 in x 12 in, Cable Length 6 ft, 32 Degrees to 1,400 Degrees F/0 Degrees to 760 Degrees C, Thermocouple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOSSER Fuse 100/Pack 16Amp, 124816 (124816)
- VELVAC Female Disconnect, Yellow, 12-10AWG, PK10 (30497)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5103-5)
- SAFCORD Safety Cord Cover, 6 ft. x 4", Black (ECC-BLACK6)
- TEMPCO Type J Thermocouple (TCP10001)
- TEMPCO Thermocouple Probe, Type K, Length 6 In (TTW00181)
- TEMPCO Thermocouple, Type J (MTA01203)
- TEMPCO Thermocouple Plug, K, Yellow, Miniature (TCAR-1012)
- TEMPCO Bayonet Adapter, 1/8-27 NPT, L 7/8, Slvr (TCAR-1005)
- TEMPCO Thermocouple Jack, K, Yellow, Miniature (TCAR-1015)
- TEMPCO Tempco Thermocoupler Mineral Insulated (MTA01007)
- Tempco Temperature Sensors