Shop All Thermocouples Assemblies
Tempco
Thermocouple Probe, Type J, Length 12 In
Mfr # MTA01334
Zoro # G6128963
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grounded / Ungrounded Ungrounded
- Thermocouple Type Type J
- Temp. Limit (Deg. F) 1,400
- Thermocouple Element 24 AWG
- Probe Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # MTA01334
- Zoro # G6128963
- Country of Origin United States
- Category Thermocouples Assemblies
Dimensions
Probe Length | 6 in |
Lead Length | 4 ft |
Sheath Size (In.) | 0.125 in |
Probe Diameter | 0.125 in |
Cable Length | 48 in |
Probe Tip Diameter | 0.125 in |
Probe Size | 1/8 in x 6 in |
Description
Thermocouple Probe, Type J, Ungrounded, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, Split Leads, Probe Size 1/8 in x 6 in, Cable Length 48 in, 32 Degrees to 1,400 Degrees F/0 Degrees to 760 Degrees C, Thermocouple
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, BGA Series 80A, 3 Pole, 277/480V AC, B Curve (BGA34080Y)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (P82W)
- HUBBELL Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (PJ26W)
- MALCO Cable Tie Gun, Std., 125 to 175 lb., Nylon (TY4G)
- TEMPCO Heavy Duty Thermocouple, Type J, 6inL (TCS00017)
- TEMPCO Thermocouple Probe, J, 18In, .125In Sheath (MTA00803)
- TEMPCO Thermocouple Probe, Type J, Length 12 In (TRW00023)
- TEMPCO RTD Probe, 100 Ohm, Length 12 In, 392 F (RTD00576)
- TEMPCO Thermocouple Probe, Type K, 18" L (MTA00805)
- TEMPCO RTD Probe, 100 Ohm, 6In, .25In Sheath (RTD00702)
- WATLOW 2IN 3/16IN THERMOCOUPLE (RBHB0TA020BA990)
- Tempco Sensors