Shop All Thermocouples Assemblies
Tempco
Thermocouple Probe, Type J, Length 12 In
Mfr # MTA01331
Zoro # G6122505
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grounded / Ungrounded Ungrounded
- Thermocouple Type Type J
- Temp. Limit (Deg. F) 1,400
- Thermocouple Element 24 AWG
- Probe Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # MTA01331
- Zoro # G6122505
- Country of Origin United States
- Category Thermocouples Assemblies
Dimensions
Probe Length | 12 in |
Lead Length | 4 ft |
Sheath Size (In.) | 0.062 in |
Probe Diameter | 0.063 in |
Cable Length | 48 in |
Probe Tip Diameter | 0.063 in |
Probe Size | 1/16 in x 12 in |
Description
Thermocouple Probe, Type J, Ungrounded, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, Split Leads, Probe Size 1/16 in x 12 in, Cable Length 48 in, 32 Degrees to 1,400 Degrees F/0 Degrees to 760 Degrees C, Thermocouple
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORTSMAN RV Camper Y-Adapter 28" 25/125 Vlt W/ 15/30 AMP Male and 45 AMP Female (CORDA303050)
- RACO Compression Connector, 2-1/4" L, Steel (2916)
- HUBBELL 3 Wire Commercial Straight Blade Plug 125VAC 15A (HBL5965VGY)
- SQUARE D Load Center, QO, 42 Spaces, 200A, 120/240V, Convertible Main Circuit Breaker, 3 Phase (QO342MQ200RB)
- TEMPCO Thermocouple Probe, Type J, 12 in. L (TCS00012)
- TEMPCO Thermocouple Probe, Type J, Length 24 In (MTA01333)
- TEMPCO Thermocouple, Type J, HD (TRW00106)
- TEMPCO Thermocouple Probe, Type J, Length 18 In (MTA01335)
- TEMPCO Thermocouple Probe, Type J, Length 24 In (MTA01330)
- TEMPCO Thermocouple Probe, Type J, 18 in. L (TCS00013)
- DAYTON Thermocouple Probe, Type K, 6in L, Inconel (36GL13)
- Tempco Sensors