Shop All Thermocouples Assemblies
Tempco
Thermocouple Probe, Type J, 18 in. L
Mfr # TCS00013
Zoro # G1368972
original price:
$173.84
14% off
new price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grounded / Ungrounded Grounded
- Thermocouple Type Type J
- Temp. Limit (Deg. F) 1,300
- Thermocouple Element 14 AWG
- Probe Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TCS00013
- Zoro # G1368972
- Country of Origin United States
- Category Thermocouples Assemblies
Dimensions
Probe Length | 18 in |
Pipe Size | 1/2 in NPT |
Sheath Size (In.) | 0.84 in |
Probe Diameter | 0.84 in |
Probe Size | 0.84 in x 18 in |
Probe Tip Diameter | 0.84 in |
Description
Heavy Duty Thermocouple, Type J, Grounded, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, 1/2 in MNPT, Terminal Block, Probe Size 0.84 in x 18 in, 32 Degrees to 1,400 Degrees F/0 Degrees to 760 Degrees C, Thermocouple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 22.5 cu in, Masonry Box, 1 Gang, Steel, Rectangular (695)
- MERSEN Semiconductor Fuse, A70QS-14FI Series, 50A, Fast-Acting, 690V AC, Cylindrical (A70QS50-14FI)
- LUTRON Wireless RF Switch, 120 to 277VAC, White (PD-5S-DV-WH)
- MERSEN Fuse, GSA Series, Time Delay, 7A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GSA7)
- TEMPCO RTD Probe, 100 Ohm, 12In, .25In Sheath (RTD00703)
- TEMPCO Thermocouple Probe, Type J (TCP10223)
- TEMPCO Thermocouple Probe, Type J, Length 24 In (MTA01333)
- TEMPCO Pipe Clamp Thermocouple, K, 7/8 to 1 1/2In (MTA01187)
- TEMPCO Thermocouple Probe, Type J, Length 18 In (MTA01332)
- TEMPCO Thermocouple Probe, Type J, Length 24 In (MTA01330)
- DAYTON Thermocouple Probe, Type J, 24in, SS, 19 AWG (36GL05)
- Tempco Temperature Sensors