Shop All Thermocouples Assemblies
Tempco
Thermocouple Probe, Type J, 12 in. L
Mfr # TCS00014
Zoro # G0548694
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grounded / Ungrounded Grounded
- Thermocouple Type Type J
- Temp. Limit (Deg. F) 1,200
- Thermocouple Element 14 AWG
- Probe Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TCS00014
- Zoro # G0548694
- Country of Origin United States
- Category Thermocouples Assemblies
Dimensions
Probe Length | 12 in |
Pipe Size | 1/2 in NPT |
Sheath Size (In.) | 0.84 in |
Probe Tip Diameter | 0.84 in |
Probe Size | 0.84 in x 12 in |
Probe Diameter | 0.84 in |
Description
Heavy Duty Thermocouple, Type J, Grounded, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, 1/2 in MNPT, Terminal Block, Probe Size 0.84 in x 12 in, 32 Degrees to 1,400 Degrees F/0 Degrees to 760 Degrees C, Thermocouple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 0.75A, 600V AC, Non-Indicating (FNQ-R-3/4)
- GLOBE ELECTRIC Globe Electric 264385 4 Outlet USB Surge Protector; Black (264385)
- SIEMENS Pilot Light, LED, Full Voltage, Amb, 120VAC (52BL4E9XB)
- CRYDOM Solid State Relay, 90 to 280VAC, 50A (A2450)
- TEMPCO Thermocouple Probe, Type J, Length 6 In (TTW00065)
- TEMPCO Thermocouple, Type Rtd (RTD00361)
- TEMPCO RTD Probe, 100 Ohm, Length 12 In, 392 F (RTD00576)
- TEMPCO Heavy Duty Thermocouple, Type K (TCS00016)
- TEMPCO RTD Probe, 100 ohm, 6 in. L (RTD00575)
- TEMPCO Thermocouple Probe, Type J, 12 in. L (TCS00012)
- CHATHAM BRASS Thermocouple Recplacement Kit, 24in. Thermocouple (233-24)
- Tempco Thermocouples Assemblies