Shop All Thermocouples Assemblies
Tempco
Thermocouple Probe, Type J, 12 in. L
Mfr # TCS00012
Zoro # G1229277
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grounded / Ungrounded Grounded
- Thermocouple Type Type J
- Temp. Limit (Deg. F) 1,300
- Thermocouple Element 14 AWG
- Probe Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TCS00012
- Zoro # G1229277
- Country of Origin United States
- Category Thermocouples Assemblies
Dimensions
Probe Length | 12 in |
Pipe Size | 1/2 in NPT |
Sheath Size (In.) | 0.84 in |
Probe Tip Diameter | 0.84 in |
Probe Diameter | 0.84 in |
Probe Size | 0.84 in x 12 in |
Description
Heavy Duty Thermocouple, Type J, Grounded, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, 1/2 in MNPT, Terminal Block, Probe Size 0.84 in x 12 in, 32 Degrees to 1,400 Degrees F/0 Degrees to 760 Degrees C, Thermocouple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 2.5A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-2.5A)
- GREENGATE Office Station 2 White (RC-5TSB-OS2-W)
- BELL OUTDOOR Weatherproof Electrical Box, 16.5 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5330-0)
- MURR ELEKTRONIK MVP12, 4XM12, UNIVERSAL, BASIC HOUSING, Pins wired 1:1 to terminal (8000-44702-0000000)
- TEMPCO RTD Probe, 100 Ohm, 6In, .25In Sheath (RTD00702)
- TEMPCO Thermocouple, Type Rtd (RTD00361)
- TEMPCO RTD Probe, 100 Ohm, Length 12 In, 392 F (RTD00576)
- TEMPCO Thermocouple Probe, Type J, 18 in. L (TCS00013)
- TEMPCO RTD Probe, 100 Ohm, 18In, .25In Sheath (RTD00727)
- TEMPCO Heavy Duty Thermocouple, Type J, 6inL (TCS00017)
- DAYTON Thermocouple Probe, Type K, 6in, 22 AWG (36GL15)
- Tempco Temperature Sensors