Shop All Thermocouple Adapters
Tempco
Thermocouple Probe, K, 24In, .062In Sheath
Mfr # MTA01344
Zoro # G1783853
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grounded / Ungrounded Ungrounded
- Plug or Connector Type Bare Wire
- Thermocouple Type Type K
- Material Inconel 600
- Lead Length 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # MTA01344
- Zoro # G1783853
- Country of Origin United States
- Category Thermocouple Adapters
Dimensions
Lead Length | 4 ft |
Probe Length | 18 in |
Sheath Size (In.) | 0.125 in |
Probe Diameter | 0.125 in |
Probe Tip Diameter | 0.125 in |
Probe Size | 1/8 in x 18 in |
Cable Length | 48 in |
Description
Thermocouple Probe, Type K, Ungrounded, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, Split Leads, Probe Size 1/8 in x 18 in, Cable Length 48 in, 32 Degrees to 2,300 Degrees F/0 Degrees to 1,260 Degrees C, Thermocouple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 3/4" NPT, .625-.750 (RSR-212)
- KILLARK Conduit Outlet Body, LB, 1 In. (OLB-3)
- QUICKCABLE 22-18 AWG PVC Locking Spade Terminal #8 Stud PK100, Insulation Color: Red (160131-2100)
- SQUARE D Miniature Circuit Breaker, HOM Series 30A, 2 Pole, 120/240V AC (HOM230CP)
- TEMPCO Thermocouple Plug, Cu, White, Mini 3Pin QD (TCA-101-154)
- TEMPCO Thermocouple Probe, Type K, Length 3 In (TPW00034)
- TEMPCO Type J Thermocouple (TCP10001)
- TEMPCO Thermocouple Jack, Cu, White, 3 Pin QD (TCA-102-130)
- TEMPCO Thermocouple, Typej, Adj (MTA01207)
- TEMPCO Compression Fitting, 1/8 MNPT, Brass (FTGR-1019)
- HONEYWELL Q390A1061 36" Thermocouple (Q390A1061)
- Tempco Thermocouple Adapters