Shop All Thermocouple Adapters
Tempco
Thermocouple Probe, K, 18In, .062In Sheath
Mfr # MTA01343
Zoro # G2359856
$38.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grounded / Ungrounded Ungrounded
- Plug or Connector Type Bare Wire
- Thermocouple Type Type K
- Material Inconel 600
- Temp. Limit (Deg. F) 2,150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # MTA01343
- Zoro # G2359856
- Country of Origin United States
- Category Thermocouple Adapters
Dimensions
Probe Length | 12 in |
Lead Length | 4 ft |
Sheath Size (In.) | 0.125 in |
Probe Size | 1/8 in x 12 in |
Probe Diameter | 0.125 in |
Probe Tip Diameter | 0.125 in |
Cable Length | 48 in |
Description
Thermocouple Probe, Type K, Ungrounded, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, Split Leads, Probe Size 1/8 in x 12 in, Cable Length 48 in, 32 Degrees to 2,300 Degrees F/0 Degrees to 1,260 Degrees C, Thermocouple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Elbow, 90 deg., ETM, 3/4in, 12inL, 304 SS (S10790EL00)
- 3M Heat Shrink Breakout Boot (HDBB-420-1-250)
- DAYTON Control Transformer, 750 VA, 80°C, 120V AC, 240/480V AC (31EG91)
- GARDNER BENDER Pigtail Crimp Connector, 22-10 AWG, PK10 (20-090N)
- TEMPCO Thermocouple Jack, Cu, White, Mini 3Pin QD (TCA-102-136)
- TEMPCO Thermocouple Probe, Type J, Length 3 in. (TMW00017)
- TEMPCO Thermocouple Jack, J, Black, Miniature (TCAR-1014)
- TEMPCO Thermocouple, Type J, Lead 144 In (TCP60091)
- TEMPCO Thermocouple Jack, K, Yellow, Miniature (TCAR-1015)
- TEMPCO Thermocouple Probe, Type K, Length 6 In (TPW00035)
- TEMPCO Compression Fitting, Adj, 1/8NPT, L 1/8 (FTG-156-105)
- Tempco Thermocouple Adapters