Shop All Thermocouple Adapters
Tempco
Thermocouple Probe, K, 12In, .062In Sheath
Mfr # MTA01342
Zoro # G0737475
original price:
$61.27
19% off
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grounded / Ungrounded Ungrounded
- Plug or Connector Type Bare Wire
- Thermocouple Type Type K
- Material Inconel 600
- Construction MgO Insulated Probe with PTFE Insulated Leadwire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # MTA01342
- Zoro # G0737475
- Country of Origin United States
- Category Thermocouple Adapters
Dimensions
Probe Length | 6 in |
Sheath Size (In.) | 0.125 in |
Lead Length | 4 ft |
Probe Diameter | 0.125 in |
Probe Tip Diameter | 0.125 in |
Probe Size | 1/8 in x 6 in |
Cable Length | 48 in |
Description
Thermocouple Probe, Type K, Ungrounded, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, Split Leads, Probe Size 1/8 in x 6 in, Cable Length 48 in, 32 Degrees to 2,300 Degrees F/0 Degrees to 1,260 Degrees C, Thermocouple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 12-10 Gauge - 3/8" Heat Shrink Ring Terminal - 25-Pack (312625)
- SUPERIOR ELECTRIC 20A 125V NEMA 5-20P Straight Electrical Plug (YGA021A)
- HUBBELL Electrical Box Extension Ring, 1 Gang, Metallic (5406-0)
- OMRON Photoelectric Sensor, Rectangular, Diffuse (E3Z-LS61)
- TEMPCO Thermocouple Probe, Type K, Length 3 In (TPW00034)
- TEMPCO Thermocouple, Type K, Adj (MTA01206)
- TEMPCO Thermocouple Probe, K, 24In, .062In Sheath (MTA01344)
- TEMPCO Compression Fitting, Adj, 1/8NPT, L 1/4 (FTG-156-107)
- TEMPCO Thermocouple Jack, K, Yllw, QD, Glss Filled (TCAR-1009)
- TEMPCO Bayonet Adapter, 1/8-27 NPT, L 1 1/2, Slvr (TCA-104-121)
- NORDYNE 632183R 24" Thermocouple (632183R)
- Tempco Thermocouple Adapters