Shop All Thermocouple Adapters
Tempco
Thermocouple Probe, J, 18In, .125In Sheath
Mfr # MTA01340
Zoro # G0863877
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grounded / Ungrounded Ungrounded
- Plug or Connector Type Bare Wire
- Thermocouple Type Type K
- Material Inconel 600
- Lead Length 4 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # MTA01340
- Zoro # G0863877
- Country of Origin United States
- Category Thermocouple Adapters
Dimensions
Lead Length | 4 ft |
Probe Length | 18 in |
Sheath Size (In.) | 0.062 in |
Probe Diameter | 0.063 in |
Probe Size | 1/16 in x 18 in |
Cable Length | 48 in |
Probe Tip Diameter | 0.063 in |
Description
Thermocouple Probe, Type K, Ungrounded, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, Split Leads, Probe Size 1/16 in x 18 in, Cable Length 48 in, 32 Degrees to 2,300 Degrees F/0 Degrees to 1,260 Degrees C, Thermocouple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Datacom Surge Protector, 6 Outlet, Black (TLP606RNET)
- SIEMENS Hub Meter Skt Type Rx 2-1/2In (EC38600)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plugs, 16/20 A, 380-415 VAC, 3-Pole 4-Wire Wire Grounding, 4X and IP69k (HBL420P6W)
- DAYTON Time Delay Relay, 120VAC, 10A, DPDT (6A855)
- TEMPCO Thermocouple Probe, Type K, Length 3 In (TPW00034)
- TEMPCO Thermocouple Jack, J, Black, Miniature (TCAR-1014)
- TEMPCO Compression Fitting, Non-Adj, 1/8NPT, L 1/4 (FTG-154-107)
- TEMPCO Thermocouple Probe, Type K, Length 12 In (TPW00036)
- TEMPCO Thermocouple Probe, K, 24In, .062In Sheath (MTA01344)
- TEMPCO Compression Fitting, 1/8 MNPT, Brass (FTGR-1019)
- TEMPCO Panel Jack, J, Black, Standard Bezel Mount (TCA-102-137)
- Tempco Temperature Sensors