Shop All Thermocouple Adapters
Tempco
Thermocouple Probe, J, 18In, .062In Sheath
Mfr # MTA01338
Zoro # G3403897
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grounded / Ungrounded Ungrounded
- Plug or Connector Type Bare Wire
- Thermocouple Type Type K
- Material Inconel 600
- Error Accuracy (Deg. C) +/-2.2 Below 293 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # MTA01338
- Zoro # G3403897
- Country of Origin United States
- Category Thermocouple Adapters
Dimensions
Probe Length | 6 in |
Sheath Size (In.) | 0.062 in |
Lead Length | 4 ft |
Probe Tip Diameter | 0.063 in |
Probe Size | 1/16 in x 6 in |
Cable Length | 48 in |
Probe Diameter | 0.063 in |
Description
Thermocouple Probe, Type K, Ungrounded, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, Split Leads, Probe Size 1/16 in x 6 in, Cable Length 48 in, 32 Degrees to 2,300 Degrees F/0 Degrees to 1,260 Degrees C, Thermocouple
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER Hour Meter (6320-2000-0000)
- SQUARE D Filler Plate, 0.5inWx2.5inL, PK15 (NQFP15)
- EATON Toggle Switch, SPDT, 10A @ 250V, QuikConnct (7503K15)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 18 A, Reversing: No (6EAV6)
- TEMPCO Thermocouple Probe, K, 12In, .062In Sheath (MTA01342)
- TEMPCO Bayonet Adapter, 1/8-27 NPT, L 2 1/2, Slvr (TCA-104-105)
- TEMPCO Thermocouple, Type J, Lead 144 In (TCP60091)
- TEMPCO Thermocouple Probe, Type J, Length 3 in. (TMW00017)
- TEMPCO Thermocouple, Typej, Adj (MTA01204)
- TEMPCO Thermocouple Jack, K, Yllw, QD, Glss Filled (TCAR-1009)
- TEMPCO Thermocouple Probe, Type K, Length 12 In (TTW00182)
- Tempco Thermocouple Adapters