Shop All Thermocouple Adapters
Tempco
Thermocouple Plug, K, Yellow, Hollow Pin
Mfr # TCAR-1007
Zoro # G1876393
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plug or Connector Type Standard
- Thermocouple Type K
- Material Glass Filled Nylon
- Color Yellow
- Characteristics Hollow-Pin, Quick-Disconnect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TCAR-1007
- Zoro # G1876393
- Country of Origin United States
- Category Thermocouple Adapters
Details
Item | Thermocouple Plug |
Plug or Connector Type | Standard |
Thermocouple Type | K |
Material | Glass Filled Nylon |
Color | Yellow |
Characteristics | Hollow-Pin, Quick-Disconnect |
Connector Type | Glass Filled Nylon |
For Sensor Type | Type K |
Body Material | Nylon-Filled Thermoplastic |
Component Construction | Nylon-Filled Thermoplastic Housing/Alumel and Chromel Contacts |
Maximum Temperature | 350 Degrees F/177 Degrees C |
Plug/Connector Type | Standard |
Product Type | Hollow Pin Plug |
Contact Material | Alumel, Chromel |
Maximum Temperature C | 177 Degrees C |
Maximum Temperature F | 350 Degrees F |
Pin Type | (2) Round Pins |
Maximum Temperature °F | 350 Degrees F |
Maximum Temperature °C | 177 Degrees C |
Description
Thermocouple Plug, Body Material Nylon-Filled Thermoplastic, Characteristics Hollow-Pin, Quick-Disconnect, Color Yellow, Component Construction Nylon-Filled Thermoplastic Housing/Alumel and Chromel Contacts, Contact Material Alumel, Chromel, For Sensor Type Type K, Maximum Temperature 350 Degrees F/177 Degrees C, Maximum Temperature Degrees C 177 Degrees C, Maximum Temperature Degrees F 350 Degrees F, Pin Type (2) Round Pins, Plug/Connector Type Standard, Product Type Hollow Pin Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 10' Long - Clear (HS365-S10-CLEAR)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm Rod, 10 In. Arm L (9007FA1)
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 2A, 250V AC, Non-Indicating, 5 PK (GAB2)
- KABLE KONTROL Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 1.38" Inside Diameter - 165' Length - Black (HGNS-036-50)
- TEMPCO Thermocouple Probe, Type J, Length 3 in. (TMW00017)
- TEMPCO Compression Fitting, 1/8 MNPT, Brass (FTGR-1019)
- TEMPCO Panel Jack, J, Black, Miniature 2 Pin (TCA-102-143)
- TEMPCO Thermocouple, Type K, HD (TMW00019)
- TEMPCO Thermocouple, Type K, HD (TMW00020)
- TEMPCO Thermocouple Probe, Type J, Length 12 In (TTW00179)
- TEMPCO Thermocouple, Type J, Lead 48 In (TCP60089)
- Tempco Sensors