Shop All Thermocouple Adapters
Tempco
Thermocouple Plug, J, Black, Miniature
Mfr # TCAR-1013
Zoro # G1893166
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug or Connector Type Miniature
- Thermocouple Type J
- Material Glass Filled Nylon
- Color Black
- Characteristics Flat Pins, Quick-Disconnect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TCAR-1013
- Zoro # G1893166
- Country of Origin United States
- Category Thermocouple Adapters
Details
Item | Thermocouple Plug |
Plug or Connector Type | Miniature |
Thermocouple Type | J |
Material | Glass Filled Nylon |
Color | Black |
Characteristics | Flat Pins, Quick-Disconnect |
Maximum Temperature F | 350 Degrees F |
For Sensor Type | Type J |
Body Material | Nylon-Filled Thermoplastic |
Pin Type | (2) Flat Pins |
Maximum Temperature C | 177 Degrees C |
Plug/Connector Type | Mini Plug |
Component Construction | Nylon-Filled Thermoplastic Housing/Constantan and Iron Contacts |
Maximum Temperature | 350 Degrees F/177 Degrees C |
Product Type | Flat-Pin Plug |
Contact Material | Constantan, Iron |
Maximum Temperature °C | 177 Degrees C |
Maximum Temperature °F | 350 Degrees F |
Maximum Temperature °F | 350 Degrees F |
Maximum Temperature °C | 177 Degrees C |
Description
Thermocouple Plug, Body Material Nylon-Filled Thermoplastic, Characteristics Flat Pins, Quick-Disconnect, Color Black, Component Construction Nylon-Filled Thermoplastic Housing/Constantan and Iron Contacts, Contact Material Constantan, Iron, For Sensor Type Type J, Maximum Temperature 350 Degrees F/177 Degrees C, Maximum Temperature Degrees C 177 Degrees C, Maximum Temperature Degrees F 350 Degrees F, Pin Type (2) Flat Pins, Plug/Connector Type Mini Plug, Product Type Flat-Pin Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Toggle Switch, SPST, 2 Connections, On/Momentary Off, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (6FA58-73)
- PARAGON Defrost Timer, 120V, 6 Cycles, 25 Min (G1400-00)
- HALEX 12 Zinc Conduit Hub (91631)
- PANDUIT Elstcretainr, 1.25" Bdle, #6screw, PK10 (RER1.25-S6-X)
- TEMPCO Thermocouple, Type J (MTA01202)
- TEMPCO Thermocouple, Type J, Lead 144 In (TCP60091)
- TEMPCO Thermocouple Probe, Type K, Length 6 In (TPW00035)
- TEMPCO Thermocouple Probe, Type J, Length 12 In (TTW00179)
- TEMPCO Panel Jack, Cu, White, Standard 3 Pin (TCA-102-154)
- TEMPCO Thermocouple Probe, Type K, Length 3 In (TPW00034)
- TEMPCO Panel Jack, K, Yellow, Standard Bezel Mount (TCA-102-138)
- Tempco Temperature Sensors