Shop All Thermocouple Adapters
Tempco
Thermocouple Plug, J, Black, Hollow Pin
Mfr # TCAR-1006
Zoro # G0341546
original price:
$10.09
8% off
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug or Connector Type Standard
- Thermocouple Type J
- Material Glass Filled Nylon
- Color Black
- Characteristics Hollow-Pin, Quick-Disconnect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # TCAR-1006
- Zoro # G0341546
- Country of Origin United States
- Category Thermocouple Adapters
Details
Item | Thermocouple Plug |
Plug or Connector Type | Standard |
Thermocouple Type | J |
Material | Glass Filled Nylon |
Color | Black |
Characteristics | Hollow-Pin, Quick-Disconnect |
Connector Type | Glass Filled Nylon |
Contact Material | Constantan, Iron |
Product Type | Hollow Pin Plug |
Maximum Temperature C | 177 Degrees C |
Plug/Connector Type | Standard |
Pin Type | (2) Round Pins |
Maximum Temperature F | 350 Degrees F |
For Sensor Type | Type J |
Body Material | Nylon-Filled Thermoplastic |
Maximum Temperature | 350 Degrees F/177 Degrees C |
Component Construction | Nylon-Filled Thermoplastic Housing/Constantan and Iron Contacts |
Maximum Temperature °F | 350 Degrees F |
Maximum Temperature °C | 177 Degrees C |
Description
Thermocouple Plug, Body Material Nylon-Filled Thermoplastic, Characteristics Hollow-Pin, Quick-Disconnect, Color Black, Component Construction Nylon-Filled Thermoplastic Housing/Constantan and Iron Contacts, Contact Material Constantan, Iron, For Sensor Type Type J, Maximum Temperature 350 Degrees F/177 Degrees C, Maximum Temperature Degrees C 177 Degrees C, Maximum Temperature Degrees F 350 Degrees F, Pin Type (2) Round Pins, Plug/Connector Type Standard, Product Type Hollow Pin Plug
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACOORPORATED Electrical Box Cover, Square, Steel, Duplex Receptacle and GFCI (915C)
- GE Molded Case Circuit Breaker, THQL Series 35A, 2 Pole, 120/240V AC (THQL2135)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 12mm, NC (XS612B1MBL2)
- EATON 10 Terminal Ground Bar Kit (GBK1020)
- TEMPCO Panel Jack, J, Black, Standard Bezel Mount (TCA-102-137)
- TEMPCO Thermocouple, Type K, 24 in L (MTA01208)
- TEMPCO Thermocouple Probe, Type K, Length 3 In (TPW00034)
- TEMPCO Cable Clamp, 304 Stainless Steel (TCAR-1004)
- TEMPCO Thermocouple, Type J, Lead 48 In (TCP60089)
- TEMPCO Thermocouple, Typej, Adj (MTA01204)
- HONEYWELL Q390A1046 24" Thermocouple (Q390A1046)
- Tempco Sensors