Shop All Thermocouple Adapters
Tempco
Thermocouple Plug, Cu, White, Mini 3Pin QD
Mfr # TCA-101-154
Zoro # G1466324
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plug or Connector Type Miniature
- Thermocouple Type Cu
- Material Glass Filled Nylon
- Color White
- Characteristics 3-Pin, Flat Pins, Quick-Disconnect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TCA-101-154
- Zoro # G1466324
- Country of Origin United States
- Category Thermocouple Adapters
Details
Item | Thermocouple Plug |
Plug or Connector Type | Miniature |
Thermocouple Type | Cu |
Material | Glass Filled Nylon |
Color | White |
Characteristics | 3-Pin, Flat Pins, Quick-Disconnect |
For Sensor Type | 3-Wire RTD |
Body Material | Nylon-Filled Thermoplastic |
Pin Type | (3) Flat Pins |
Plug/Connector Type | Mini Plug |
Maximum Temperature C | 177 Degrees C |
Contact Material | Copper |
Maximum Temperature | 350 Degrees F/177 Degrees C |
Product Type | Standard Pin Plug and Jack |
Component Construction | Nylon-Filled Thermoplastic Housing/Copper Contacts |
Maximum Temperature F | 350 Degrees F |
Maximum Temperature °F | 350 Degrees F |
Maximum Temperature °C | 177 Degrees C |
Maximum Temperature °F | 350 Degrees F |
Maximum Temperature °C | 177 Degrees C |
Description
Thermocouple Plug, Body Material Nylon-Filled Thermoplastic, Characteristics 3-Pin, Flat Pins, Quick-Disconnect, Color White, Component Construction Nylon-Filled Thermoplastic Housing/Copper Contacts, Contact Material Copper, For Sensor Type 3-Wire RTD, Maximum Temperature 350 Degrees F/177 Degrees C, Maximum Temperature Degrees C 177 Degrees C, Maximum Temperature Degrees F 350 Degrees F, Pin Type (3) Flat Pins, Plug/Connector Type Mini Plug, Product Type Standard Pin Plug and Jack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Neoswitch Vacancy Dt White (VNW-D-1001-MV-N-W)
- TY-RAP 14.5" L Miniature Cable Tie NAT PK 1000 (TY244M)
- BURNDY Mechanical Conn, 1/0 to 4 AWG, 1 Cond (KPA25)
- SQUARE D Motor Circuit Protector 600V 100A (HJL36100M73)
- TEMPCO Thermocouple, Type K, Adj (MTA01206)
- TEMPCO Compression Fitting, Non-Adj, 1/8NPT, L 1/4 (FTG-154-107)
- TEMPCO Thermocouple, Type J (MTA01203)
- TEMPCO Thermocouple, Type J (MTA01201)
- TEMPCO Bayonet Adapter, 1/8-27 NPT, L 2, Slvr (TCA-104-118)
- TEMPCO Thermocouple, Typej, Adj (MTA01204)
- TEMPCO Bayonet Adapter, 1/8-27 NPT, L 1 3/8, Slvr (TCA-104-103)
- Tempco Thermocouple Adapters